High Pressure Hydraulic Deadweight Tester
Fluke™

High Pressure Hydraulic Deadweight Tester

The Pressurements P3800 Series High Pressure Hydraulic Deadweight Testers are the culmination of over 50 years experience in the design and manufacture of primary pressure standards.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberPressure Range
P3860-BAR40 to 4000 bar
P3830-BAR40 to 2000 bar
P3830-MPA4 to 200 Mpa
P3830-PSI500 to 30 000 psi
P3840-BAR40 to 2600 bar
P3840-MPA4 to 260 Mpa
P3840-PSI500 to 40 000 psi
P3860-MPA4 to 400 MPa
P3860-PSI500 to 60 000 psi
Catalog number P3860-BAR
Price (USD)
-
Pressure Range:
40 to 4000 bar
The Fluke P3800 Series can be used to calibrate virtually any high pressure sensing device including transducers, transmitters, gauges, pressure switches or other calibrators, offering pressure ranges of 30,000, 40,000 and 60,000 psi respectively (2000, 3000 and 4000 bar). All models are available in two accuracy classes, 0.02% or 0.015% of Reading. The Series P3800 offers an accurate and economical approach to calibrating high pressure devices.

The Pressurements P3800 Series High Pressure Hydraulic Deadweight Testers are the culmination of over 50 years experience in the design and manufacture of primary pressure standards. With features and options designed to improve accuracy, increase reliability, and simplify operation, the P3800 Series can be used to calibrate virtually any high pressure sensing device including transducers, transmitters, gauges, pressure switches or other calibrators.

Three models are available, P3830, P3840 and P3860 offering pressure ranges of 30,000, 40,000 and 60,000 psi respectively (2000, 3000 and 4000 bar). All models are available in two accuracy classes, 0.02% or 0.015% of Reading. The Series P3800 offers an accurate and economical approach to calibrating high pressure devices.

Options:
PressCal software for pressure calculations and certificate generation
Conversion weight sets
Accredited calibration certificate (ISO/IEC 17025)

Key features:
Pressure ranges to 60,000 psi (4000 bar)
Select from two accuracy classes; 0.02% or 0.015% of reading
Includes hand pump and intensifier for generating high pressures
Tungsten carbide piston and cylinder provides long term stability and durability
Mass set can be trimmed to local gravity FOC

Pressure Ranges
High Pressure Hydraulic Deadweight Tester
Warranty: 1 year (limited)

Specifications
DescriptionHigh Pressure Hydraulic Deadweight Tester
Pressure Range40 to 4000 bar
Unit SizeEach