Shelf Kits w/Racks and Boxes for Thermo Scientific™ Ultra-Low Temperature Freezers
Shelf Kits w/Racks and Boxes for Thermo Scientific™ Ultra-Low Temperature Freezers
Shelf Kits w/Racks and Boxes for Thermo Scientific™ Ultra-Low Temperature Freezers
Shelf Kits w/Racks and Boxes for Thermo Scientific™ Ultra-Low Temperature Freezers
Shelf Kits w/Racks and Boxes for Thermo Scientific™ Ultra-Low Temperature Freezers
Shelf Kits w/Racks and Boxes for Thermo Scientific™ Ultra-Low Temperature Freezers
Thermo Scientific™

Shelf Kits w/Racks and Boxes for Thermo Scientific™ Ultra-Low Temperature Freezers

Maximize storage space with these shelf kits for Thermo Scientific™ Ultra-Low Temperature Freezers.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberHoldsFor Use With (Equipment)No. of Racks
RSK17SD5Boxes (80/4 Racks)HERAfreeze HFU B Series, Revco ExF and DxF Series (17 cu.ft.)4
RSK13SD4Boxes (48/4 Racks)Forma 900, Forma 7000, TSE and TSD Series (13 cu.ft.)4
RSK13SD5Boxes (48/4 Racks)HERAfreeze HFU B Series, Revco ExF and DxF Series (13 cu.ft.)4
RSK17SD4Boxes (80/4 Racks)Forma 900, Forma 7000, TSE and TSD Series (17 cu.ft.)4
RSK23SD4Boxes (100/5 Racks)Forma 900, Forma 7000, TSE and TSD Series (23 cu.ft.)5
RSK23SD5Boxes (80/5 Racks)HERAfreeze HFU B Series, Revco ExF and DxF Series5
RSK300SD4Boxes (75/3 Racks)Thermo Scientific TDE Series (14.9 cu.ft.)3
RSK300SD5Boxes (60/3 Racks)Thermo Scientific TDE Series (14.9 cu.ft.)3
RSK400SD4Boxes (100/4 Racks)Thermo Scientific TSX and TDE Series (19 cu.ft.)4
RSK400SD5Boxes (80/4 Racks)Thermo Scientific TSX and TDE Series (19 cu.ft.)4
RSK500SD4Boxes (125/5 Racks)Thermo Scientific TSX and TDE Series (24.1 cu.ft.)5
RSK500SD5Boxes (100/5 Racks)Thermo Scientific TSX and TDE Series (24.1 cu.ft.)5
RSK600SD4Boxes (150/6 Racks)Thermo Scientific TSX and TDE Series (28.8 cu.ft.)6
RSK600SD5Boxes (120/6 Racks)Thermo Scientific TSX and TDE Series (28.8 cu.ft.)6
RSK700SD4Boxes (175/7 Racks)Thermo Scientific TSX Series (33.5 cu.ft.)7
RSK700SD5Boxes (140/7 Racks)Thermo Scientific TSX Series (33.5 cu.ft.)7
Catalog number RSK17SD5
Price (USD)
-
Holds:
Boxes (80/4 Racks)
For Use With (Equipment):
HERAfreeze HFU B Series, Revco ExF and DxF Series (17 cu.ft.)
No. of Racks:
4

Maximize storage space with Shelf Kits with Racks and Boxes for Thermo Scientific™ Ultra-Low Temperature Freezers, featuring 2 in. boxes with dividers.

Features:

  • Stainless steel racks
  • Boxes
  • Cell dividers

Warranty varies by country. Please contact us for details.

Specifications
Cell Dividers100
DescriptionShelf Kit
For Use With (Equipment)HERAfreeze HFU B Series, Revco ExF and DxF Series (17 cu.ft.)
Includes4 sliding drawer racks and (80) 2 in. boxes with 100 cell dividers
No. of Racks4
Shelves5
HoldsBoxes (80/4 Racks)
MaterialStainless Steel
Product TypeShelf Kit
Unit SizeEach