Narrow-Mouth Glass Septa Bottles with Open-Top Closure
Narrow-Mouth Glass Septa Bottles with Open-Top Closure
Narrow-Mouth Glass Septa Bottles with Open-Top Closure
Narrow-Mouth Glass Septa Bottles with Open-Top Closure
Narrow-Mouth Glass Septa Bottles with Open-Top Closure
Narrow-Mouth Glass Septa Bottles with Open-Top Closure
Narrow-Mouth Glass Septa Bottles with Open-Top Closure
Thermo Scientific™

Narrow-Mouth Glass Septa Bottles with Open-Top Closure

Apply EPA Volatile Organic Analysis (VOA) methods when using these narrow-mouth, type III soda-lime glass septa bottles, which are are available as clear or amber.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)ColorLevel
S349-0250250 mLAmberCertified
S149-0125125 mLAmberUnprocessed
S349-0125125 mLAmberCertified
S329-0250250 mLClearCertified
S349-10001000 mLAmberCertified
Catalog number S349-0250
Price (USD)
-
Capacity (Metric):
250 mL
Color:
Amber
Level:
Certified

Apply EPA Volatile Organic Analysis (VOA) methods when using Thermo Scientific™ Narrow-Mouth Septa Bottles. Available as clear or amber Type III soda-lime glass, these bottles feature a cap with molded-in septa retainer ring which holds the pierceable PTFE-faced silicone septa securely in place without bonding to the cap so septum can be removed and replaced as needed (except 1L bottle). Available Certified to meet EPA performance-based specifications for Volatile Organic Analysis or Unprocessed and ready for your own cleaning procedure.

  • Type III soda-lime glass bottle, clear or amber
  • Amber bottles recommended for light-sensitive analytes
  • White polypropylene cap with unbonded PTFE-faced silicone septa (1L size septum is bonded)
  • Caps assembled onto bottles
  • Narrow-mouth design ideal is ideal for water samples

Certified bottles come with the following features:

  • Certified to meet or exceed EPA performance-based standards for volatile organic analysis
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each bottle individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence
  • Chipboard divider helps protect bottles from breakage; requires additional over-pack for shipping

Unprocessed bottles are ready for your own in-house cleaning and certification process. Boxed with chipboard dividers to help prevent breakage; requires additional over-pack for shipping.
 

Recycling information:
Please recycle the corrugate cartons and any LDPE bags your  products are delivered in.

Specifications
Capacity8 oz., 250 mL
Certification ParametersVOA
Closure ColorWhite
Closure MaterialPolypropylene with PTFE/Silicone Septum
Closure Size24-414 mm
Closure TypeOpen Top Cap
DescriptionI-Chem 250mL NM Amber bottle with 0.125 in. septum certified
Diameter (English)2.36 in.
Diameter (English) Inner0.63 in.
Diameter (Metric)60 mm
Diameter (Metric) Inner1.6 cm
Height (English)5.35 in.
Height (Metric)136 mm
LevelCertified
No. per Case12
Replacement Closure297-2414/288-0022
Volume (English) Brim8.5 oz.
Volume (Metric) Brim250 mL
Capacity (English)8 oz.
Capacity (Metric)250 mL
Certifications/ComplianceCertified bottles meet or exceed EPA performance based standards for volatile organic analysis; manufactured under an ISO certified quality management system.
ColorAmber
MaterialGlass (Type 3)
MouthNarrow
Product TypeSample Bottle
Unit SizeCase of 12