MSA Altair 2X Gas Detector for 1 or 2 Gases
MSA Safety

MSA Altair 2X Gas Detector for 1 or 2 Gases

MSA Altair 2X is a one or two gas detector incorporating industry-leading XCell Sensor technology, with typical life of over 4 years. This delivers unparalleled performance whilst drastically minimizing cost of ownership, increasing durability and enhanced worker safety, compliance and traceability.
Have Questions?
Cambiar vistabuttonViewtableView
Número de catálogoComponentes medidos
10154073Monóxido de carbono, dióxido de nitrógeno, Nitrogen Dioxide
10153985Sulfuro de hidrógeno, dióxido de azufre, Sulfur Dioxide
10154080Cloro
Número de catálogo 10154073
Precio (USD)
-
Componentes medidos:
Monóxido de carbono, dióxido de nitrógeno, Nitrogen Dioxide
MSA Altair 2X is a one or two gas detector incorporating industry-leading XCell Sensor technology, with typical life of over 4 years. This delivers unparalleled performance whilst drastically minimizing cost of ownership, increasing durability and enhanced worker safety, compliance and traceability.
  • MSA Altair 2X is a one or two gas detector incorporating industry-leading XCell Sensor technology, with typical life of over 4 years. This delivers unparalleled performance whilst drastically minimizing cost of ownership, increasing durability and enhanced worker safety, compliance and traceability.
  • Three models are available: the standard 2X single gas detector; the 2XP single gas detector that allows a bump test anywhere, anytime, without bottled gas or accessories; and the 2XT two-gas detector that eliminates the need for a second detector.
  • The Altair 2XT detector eliminates the need for a second detector by utilizing proven XCell two-tox Sensors. XCell two-tox Sensors detect two Gases on distinct sensor channels with digital output that minimizes cross channel interference.
  • MSA revolutionized gas detection with XCell Sensor technology. By miniaturizing the sensors’ controlling electronics and placing them inside the sensor itself using MSA’s proprietary application-specific integrated circuit (ASIC) design, MSA XCell Sensors offer superior stability, accuracy, and sensor life.
  • Fastest sensor response times, lowest calibration gas flow rate on the market
  • > 4-year expected sensor life
  • 3-year warranty on instrument & most sensors (2 years on Cl2, NH3)
  • Stand-alone bump tests reduce maintenance, increase productivity (ALTAIR 2XP only)
  • 1 device can monitor 2 Gases (ALTAIR 2XT only)
  • Stand-alone bump test anytime, anywhere without specific calibration gas (ALTAIR 2XP only)
  • Bump pass: green LED flash every 15s, large on-screen checkmark
  • Bump fail or expiration: red LED flash every 15s, no checkmark
  • End-of-sensor-life warning and alarm
  • Records 75 alarm events
  • 150+ hours of periodic data (ALTAIR 2X and 2XP)
  • 100+ hours of periodic data (ALTAIR 2XT)
  • Compatible with MSA GALAXY™ GX2 Automated Test System and MSA Link Pro software
  • Tough over-molded rubber armor
  • Survives multiple 25-ft drops onto concrete
  • Agency-certified dust- and water-tight IP67 construction
Especificaciones
Tipos de alarmaAudible (95 dB (at 30 cm), visual (flashing ultra-bright LEDs) and vibrating alarms)
Duración de la batería18 Months
Batería, tipoReplaceable Lithium
Certificaciones/conformidadATEX: FTZU II 2 G Ex ia IIC T 4 Gb -40 to +60°C; IEC/Australia/New Zealand: FTZU Ex ia IIC T 4 Gb -40 to +60°C
ColorGray
Dimensiones (Largo x Ancho x Alto)89 x 54 x 25 mm
Tipo de pantallaLarge-character monochrome LCD
Rango de humedad10 to 95% RH (non-condensing)
Clasificación IPIP67
Intervalo de temperatura (métrico)Normal operation: -10 to +40°C; Extended range: -20 to +50°C; Extreme range: -40 to +60°C
GarantíaChassis and electronics, CO, NO2 sensors: 3 years
Peso (métrico)113 g
Componentes medidosMonóxido de carbono, dióxido de nitrógeno, Nitrogen Dioxide
TipoTwo-gas Detector
Unit SizeEach