1300 Series Class II, Type B2 Biological Safety Cabinets
El producto real puede variar
1300 Series Class II, Type B2 Biological Safety Cabinets
1300 Series Class II, Type B2 Biological Safety Cabinets
Thermo Scientific™

1300 Series Class II, Type B2 Biological Safety Cabinets

Protect both users and samples during work with gases and volatile chemicals using these safety cabinets.
Have Questions?
Cambiar vistabuttonViewtableView
Número de catálogoAnchura (imperial) interiorTensiónSalidasIluminación
131648 in230 V2 individuales, CN/AUIluminación UV
136072 in115 V2 dobles, EE. UU.
136172 in115 V2 dobles, EE. UU.Iluminación UV
136472 in230 V2 dobles, EE. UU.
136572 in230 V2 dobles, EE. UU.Iluminación UV
Número de catálogo 1316
Precio (USD)
-
Anchura (imperial) interior:
48 in
Tensión:
230 V
Salidas:
2 individuales, CN/AU
Iluminación:
Iluminación UV
Protect workers and samples during work with gases and volatile chemicals. Thermo Scientific™ 1300 Series Class II, Type B2 Biological Safety Cabinets are designed to meet the stringent safety requirements of working with toxic chemicals and trace amounts of radionuclides required in microbiological studies.

Features:

  • Contaminated air from the external environment is “totally exhausted,” eliminating the risk of sample or user exposure to harmful chemicals.
  • Auto compensation allows the safe use of optional inflow air prefilters.
  • Timed UV light option reduces risk of sample contamination and lowers bulb replacement costs.
  • 10° sloped window for ergonomic posture reduces strain and fatigue associated with long working hours.
  • Convenient display shows when the cabinet is operating safely and when it may require service.

Certifications:

  • NSF/ANSI™ 49, ETL, CE

Ordering Information:

Available in North America and Asia Pacific only. Canopy exhaust connections available separately.

Requires:

Exhaust system capable of drawing 665cfm for the 4′ wide unit and 998cfm for the 6′ wide unit against a negative static pressure of 1.5 in. w.g. when the exhaust HEPA filter is new, and 2 in.. w.g. when loaded prior to replacement. Exhaust flow must be adjustable to allow for variation over the life of the exhaust HEPA filter.

Especificaciones
Fondo interior (métrico)65.8 cm
Descripción48 in., 2 Single China, Australia, UV
Requisitos eléctricos230 V, 50/60 Hz
Consumo energético (punto de ajuste de funcionamiento)0.28 KW
Eficacia de filtro99.99% at 0.3μm Particle Size
Tipo de filtroHEPA
Frecuencia50/60 Hz
Altura (imperial) interior653 to 742 cm
IluminaciónIluminación UV
Peso neto (métrico)293 Kg
Puertos2 a cada lado
CantidadEach
Abertura de guillotina (imperial)9 in. (21.75 in. Max.)
Anchura exterior (imperial)54,3 in
Anchura (imperial) interior48 in
Anchura exterior (métrico)1379 mm
Anchura (métrico) interior123.2 cm
Área de la superficie de trabajo854 sq. in. (0.55 m2)
Certificaciones/conformidadNSF/ANSI 49, ETL, CE
Modelo1300 Series
Nivel de ruido65 dBA
Salidas2 individuales, CN/AU
Consumo de energía0.28 KW
Tipo de productoType B2 Bio Safety Cabinet
Tomas2 Single
Abertura de guillotina (métrico)21.75 in. (Max. 8 in.)
Tensión230 V
Volumen de escape (métrico)1130 m3/hr.
Unit SizeEach