1500 Series A2 Class II, Type A2 Biological Safety Cabinet, 120V (Made in USA)
1500 Series A2 Class II, Type A2 Biological Safety Cabinet, 120V (Made in USA)
1500 Series A2 Class II, Type A2 Biological Safety Cabinet, 120V (Made in USA)
1500 Series A2 Class II, Type A2 Biological Safety Cabinet, 120V (Made in USA)
1500 Series A2 Class II, Type A2 Biological Safety Cabinet, 120V (Made in USA)
Thermo Scientific™

1500 Series A2 Class II, Type A2 Biological Safety Cabinet, 120V (Made in USA)

Redefine excellence in your lab with the Thermo Scientific™ 1500 Series Class II, Type A2 Biological Safety Cabinet, offering advanced protection, exceptional user comfort, and convenience.
Have Questions?
Cambiar vistabuttonViewtableView
Número de catálogoAnchura de la cabina (imperial)Abertura de guillotina (imperial)Material de la cámaraIncluye
1551A25 ft8 inSmartCoatIluminación UV, reposabrazos, soporte ajustable
1540A23 ft8 inSmartCoatIluminación UV, reposabrazos, soporte ajustable
1595A24 ft8 inSmartCoatIluminación UV, reposabrazos, soporte ajustable
1597A26 ft8 inSmartCoatIluminación UV, reposabrazos, soporte ajustable
1521A23 ft10 inSmartCoatIluminación UV, reposabrazos, soporte ajustable
1585A24 ft10 inSmartCoatIluminación UV, reposabrazos, soporte ajustable
1569A25 ft10 inSmartCoatIluminación UV, reposabrazos, soporte ajustable
1587A26 ft10 inSmartCoatIluminación UV, reposabrazos, soporte ajustable
1542A23 ft8 inAcero inoxidable (304)Iluminación UV, reposabrazos, soporte ajustable
1535A24 ft8 inAcero inoxidable (304)Iluminación UV, reposabrazos, soporte ajustable
1553A25 ft8 inAcero inoxidable (304)Iluminación UV, reposabrazos, soporte ajustable
1537A26 ft8 inAcero inoxidable (304)Iluminación UV, reposabrazos, soporte ajustable
1523A23 ft10 inAcero inoxidable (304)Iluminación UV, reposabrazos, soporte ajustable
1575A24 ft10 inAcero inoxidable (304)Iluminación UV, reposabrazos, soporte ajustable
1571A25 ft10 inAcero inoxidable (304)Iluminación UV, reposabrazos, soporte ajustable
1577A26 ft10 inAcero inoxidable (304)Iluminación UV, reposabrazos, soporte ajustable
1539A23 ft8 inSmartCoatSolo armario
1525A24 ft8 inSmartCoatSolo armario
1550A25 ft8 inSmartCoatSolo armario
1527A26 ft8 inSmartCoatSolo armario
1520A23 ft10 inSmartCoatSolo armario
1555A24 ft10 inSmartCoatSolo armario
1568A25 ft10 inSmartCoatSolo armario
1557A26 ft10 inSmartCoatSolo armario
1541A23 ft8 inAcero inoxidable (304)Solo armario
1505A24 ft8 inAcero inoxidable (304)Solo armario
1552A25 ft8 inAcero inoxidable (304)Solo armario
1507A26 ft8 inAcero inoxidable (304)Solo armario
1522A23 ft10 inAcero inoxidable (304)Solo armario
1545A24 ft10 inAcero inoxidable (304)Solo armario
1570A25 ft10 inAcero inoxidable (304)Solo armario
1547A26 ft10 inAcero inoxidable (304)Solo armario
Número de catálogo 1551A2
Precio (USD)
-
Anchura de la cabina (imperial):
5 ft
Abertura de guillotina (imperial):
8 in
Material de la cámara:
SmartCoat
Incluye:
Iluminación UV, reposabrazos, soporte ajustable
The Thermo Scientific™ 1500 Series Class II, Type A2 Biological Safety Cabinet combines first-class protection, energy efficiency, and user convenience for today's modern laboratory. Available in nominal widths of 3 ft, 4 ft, 5 ft, 6 ft, and it meets NSF/ANSI Standard 49. Discover how we are delivering enhancements in all 4Cs: Containment, Comfort, Convenience, and Cost Effectiveness.
Containment
  • Dual blower and pressure sensor system enable a higher degree of personal and product protection compared to the traditional, single blower BSC
  • Thermo Scientific™ SmartFlow™ Plus Technology provides autonomous safety features to maintain proper air flow and monitor critical conditions in real time without user interaction
  • Thermo Scientific™ DAVe™ (Digital Airflow Verification) Plus System validates protection by monitoring airflow velocities, detecting, and alerting to any changes
  • H14 HEPA filters remove airborne contaminants with 99.995% efficiency at the most penetrating particle size (MPPS).
Comfort
  • New ergonomically designed window mechanism that offers haptic feedback when moving the window, allowing users to easily locate the optimal window position
  • SmartClean window design allows users to lower the window easily for thorough cleaning of inner surfaces
  • 10° sloped front glass for better comfort and ergonomics
  • Spacious work area with comfortable armrests options
Convenience
  • Newly added, intuitive touch screen provides essential data and status of the cabinet
  • Easily program UV disinfection cycle – customize the date, time, and duration of the UV cycle to fit your schedule
  • Thermo Scientific™ SmartPort™ design provides contained passage of tubing and cables into the work area
Cost Effectiveness
  • Night Stand-by Mode reduced airflow to 30% during low usage periods
  • DC motors offer low energy consumption
Certifications
  • NSF/ANSI 49 Standard, UL, and CE
Especificaciones
Dimensiones exteriores (L × An × Al)31.5 x 63 x 61.8 in. (80 x 160 x 156.8 cm)
Requisitos eléctricos120 V, 50/60 Hz
Frecuencia50/60 Hz
Altura exterior (imperial)61.8 in.
Altura exterior (métrico)156.8 cm
IncluyeIluminación UV, reposabrazos, soporte ajustable
Longitud (imperial) exterior31.5 in.
Longitud (métrico) exterior80 cm
Tipo de productoClass II, Type A2 Bio Safety Cabinet
Abertura de guillotina (imperial)8 in
Anchura de la cabina (imperial)5 ft
Anchura exterior (imperial)63 in.
Anchura (imperial) interior59.1 in.
Anchura exterior (métrico)160 cm
Anchura (métrico) interior1500 mm
Certificaciones/conformidadUL, NSF
Material de la cámaraSmartCoat
Modelo1500 Series A2
Nivel de ruido63 dBA
Abertura de guillotina (métrico)20.32 cm
Tensión120 V
Unit SizeEach