CryoPlus™ Vapor Phase Platform Risers and Frames
Thermo Scientific™

CryoPlus™ Vapor Phase Platform Risers and Frames

Incorpore los elevadores y bastidores de plataforma de fase vapor Thermo Scientific™ CryoPlus™ con sistemas de almacenamiento de crioconservación CryoPlus™ LN2 para obtener una solución de almacenamiento completa.
Have Questions?
Cambiar vistabuttonViewtableView
Número de catálogoPara utilizar con (equipo)Altura exterior (imperial)
4000062CryoPlus 2, gradilla 40000054 in
4000056CryoPlus 1, gradilla # 40000054 in
4000060CryoPlus 1 y2, Racks 4000001, 4000002, 40003793,5 in
4000061CryoPlus 1 y 2, racks 4000003, 4000004, 40000115 in
4000063CryoPlus 3, racks 4000001, 40000023,5 in
4000064CryoPlus 3, gradilla 400003, 40000045 in
4000065CryoPlus 3, gradilla 40000054 in
4000066CryoPlus 4, racks 4000001, 4000002, 400003793,5 in
4000067CryoPlus 4, racks 4000003, 4000004, 40000115 in
4000068CryoPlus 4, gradillas 40000054 in
Número de catálogo 4000062
Precio (USD)
-
Para utilizar con (equipo):
CryoPlus 2, gradilla 4000005
Altura exterior (imperial):
4 in

Incorporate Thermo Scientific™ CryoPlus™ Vapor Phase Platform Risers and Frames with CryoPlus™ LN2 cryopreservation storage systems for a complete storage solution.

Vertical

  • 5.0 inch riser for rack model no. 4000011

Square

  • 3.5 inch riser for rack model no. 4000001
  • 3.5 inch riser for rack model no. 4000002
  • 4.0 inch riser for rack model no. 4000005
  • 5.0 inch riser for rack model no 4000003
  • 5.0 inch riser for rack model no. 4000004

SUC-1 (Canister Cane Storage)

  • 3.5 inch riser for rack model no. 4000379

Arrowhead

  • 4.0 inch riser for rack model no. 4000097
  • 4.0 inch riser for rack model no. 4000100
  • 4.0 inch riser for rack model no. 4000101
  • 4.0 inch riser for rack model no. 4000108
  • 4.0 inch riser for rack model no. 4000109
  • 4.0 inch riser for rack model no. 4000110
  • 4.0 inch riser for rack model no. 4000111

Frames

  • Bag capacity 50mL, Fenwal 4R9951, 6 places for cassettes
  • Bag capacity, 250mL, Fenwal 4R5461, 4 places for cassettes
  • Bag capacity, 500mL, Fenwal 4R5462, 4 places for cassettes
  • Warranty varies by country, please contact us for details
Especificaciones
Para utilizar con (equipo)CryoPlus 2, gradilla 4000005
Altura exterior (imperial)4 in
AdmiteRacks
TipoRiser
Capacidad (métrico)500 mL
Unit SizeEach