Search
Search

| Número de catálogo | Volumen total del pocillo (métrico) | N.° por paquete | Forma del pocillo | Código de barras |
|---|---|---|---|---|
| 60180-P330B | 270 μL | 10 | Base redonda (pocillo U) | Incluye código de barras |
| 60180-P332 | 220 μl | 10 placas | Redondo | Sin código de barras |
| 60180-P333 | 220 μl | 100 placas | Redondo | Sin código de barras |
| 60180-P330 | 270 μl | 10 placas | Redondo | Sin código de barras |
| 60180-P334 | 350 μl | 10 placas | Redondo | Sin código de barras |
| 60180-P332B | 220 μL | 10 | Base redonda y cónica (pocillo V) | Incluye código de barras |
| 60180-P334B | 350 μL | 10 | Base redonda y plana (pocillo F) | Incluye código de barras |
Thermo Scientific™ SureSTART™ Level 3 WebSeal™ Plate+ 96-Well Round U, V, and Flat-Bottom Microtiter Plates are designed for regulated labs that require high performing products.
Plate+ glass-coated Level 3 well plates are recommended for use with very sensitive applications, low sample concentrations, and hydrophobic samples such as proteins and are ideal for use with all solvent types including non-polar solvents.
These 96-well plates are specification certified to ensure autosampler compatible physical dimensions and conform to ANSI-SLAS 4-2004 standards. Seal these well plates with SureSTART WebSeal 96-Well Plate Sealing Mats, 7 mm Diameter, Round, Level 2.
Performance Level 3 Vials – for High Performance Analysis
Specification Certified
Lot Traceable
About Thermo Scientific WebSeal Well Plates & Mats
Thermo Scientific WebSeal plates and mats are available in three performance levels: