Post-Column Cooler TQ MP35N, 1 μL
Thermo Scientific™

Post-Column Cooler TQ MP35N, 1 μL

Ensure precise chromatographic performance with post-column cooling using the Thermo Scientific™ Vanquish™ post-column cooler TQ.
Have Questions?
Cambiar vistabuttonViewtableView
Número de catálogoLongitud (métrico)Incluye
6732.0560590 mm 0.10 x 590mm MP35N
6732.0540240 mm 0.10 x 240 mm MP35N
Número de catálogo 6732.0560
Precio (USD)
-
Longitud (métrico):
590 mm
Incluye:
0.10 x 590mm MP35N
Obtain better peak shape and retention time stability using post-column coolers for Thermo Scientific™ Vanquish™ Column Compartments. Post-column coolers, available for the Thermo Scientific™ Vanquish™ Column Compartment H, ensure the lowest detector noise and drift for separations at elevated temperature. The Post-Column Cooler TQ comes with torque-controlled Viper TQ UHPLC Fittings for confident, leak-free connections with audible and tactile feedback for correct installation

Optimizing chromatographic performance with eluent post-column cooling

  • Easy to install with the Thermo Scientific™ Viper™ TQ UHPLC fitting technology
  • Reduced dispersion and optimal heat transfer with dedicated formats tailored for the Vanquish HPLC and UHPLC flow paths

Post-column cooler

The post-column cooler conditions the column effluent of separations at elevated temperature. This mechanism gives you the lowest detection limits with the most sensitive optical detectors, such as the Thermo Scientific™ Vanquish™ Diode Array Detector H.

Especificaciones
Incluye 0.10 x 590mm MP35N
Longitud (métrico)590 mm
Para utilizar con (equipo)Vanquish Column Compartments
MaterialMP35N
presión máxima1517 bar
TipoPost-Column Cooler
Unit SizeEach