Viper™ TQ UHPLC Fittings 0.13 mm
Thermo Scientific™

Viper™ TQ UHPLC Fittings 0.13 mm

Collect precise and reproducible liquid chromatography data with advanced Thermo Scientific™ Viper™TQ UHPLC Fittings.
Have Questions?
Cambiar vistabuttonViewtableView
Número de catálogoLongitud (métrico)
6753.1375750 mm
6083.3235350 mm
6083.3250500 mm
6753.1355550 mm
Número de catálogo 6753.1375
Precio (USD)
-
Longitud (métrico):
750 mm
Ensure optimal separations and maximize your liquid chromatography (LC) instrument performance with virtually zero-dead-volume connections. Thermo Scientific™ Viper™ TQ UHPLC Fittings with an integrated torque controlled mechanism provide an audible click and tactile feedback to confirm a secure fluidic connection—helping prevent errors, leaks, and rework from poorly connected fittings are easy to use and enable a fast, tool-free fluidic setup of HPLC and UHPLC systems. Advanced capillaries extend the use case based on application requirements.

Advanced Viper TQ UHPLC Fittings are ideal for:

  • Optimizing the Thermo Scientific™ Vanquish™ Diode Array Detector HL performance by minimizing the noise with insulated capillaries connecting the column outlet to the detector inlet
Especificaciones
Para utilizar con (aplicación)Fluidic Connection to Vanquish DAD HL
Longitud (métrico)750 mm
MaterialInert
ModeloInsulated
Para utilizar con (equipo)Vanquish Horizon UHPLC System
Línea de productosViper TQ
TipoAdvanced Fittings
Unit SizeEach