Orbitrap™ Excedion™ Series Hybrid Mass Spectrometers
Orbitrap™ Excedion™ Series Hybrid Mass Spectrometers
Orbitrap™ Excedion™ Series Hybrid Mass Spectrometers
Orbitrap™ Excedion™ Series Hybrid Mass Spectrometers
Thermo Scientific™

Orbitrap™ Excedion™ Series Hybrid Mass Spectrometers

Expand your analytical horizons with Orbitrap Excedion MS for small-molecule MetID, Metabolomics/Lipidomics and EFS Research. Upgradeable in-lab to Orbitrap Excedion Pro MS for more advanced proteomics and biopharma analysis.
Have Questions?
Cambiar vistabuttonViewtableView
Número de catálogoModelo
BRE725574Orbitrap Excedion BioPharma Mass Spectrometer with mass range up to 8,000
BRE725570

Espectrómetro de masas Orbitrap Excedion Pro con fuente de iones EASY-ETD para metabolómica, lipidómica, proteómica y biología estructural

BRE725571Espectrómetro de masas Orbitrap Excedion Pro BioPharma
BRE0065446Opción EASY-ETD disponible con instalación de fábrica o actualización en campo para espectrómetros de masas Orbitrap Excedion Pro
BRE725572Espectrómetro de masas Orbitrap Excedion Pro para metabolómica, lipidómica, proteómica y biología estructural
BRE0065480Disociación por transferencia de electrones (DTE) actualización in situ
BRE725573Orbitrap Excedion Mass Spectrometer for MetID, Metabolomics, Proteomics and EFS research
Número de catálogo BRE725574
Precio (USD)
-
Modelo:
Orbitrap Excedion BioPharma Mass Spectrometer with mass range up to 8,000

Experience confident small-molecule and multi-omics analysis in complex samples. Accelerate insights across metabolomics, drug metabolism, and environmental research with Orbitrap Excedion MS, a versatile high-resolution accurate-mass platform that delivers high sensitivity, extended dynamic range with eDR, and sub-ppm mass accuracy. Orbitrap Excedion MS can be upgraded in-lab to Orbitrap Excedion Pro MS, expanding capabilities for advanced proteomics and biopharma research, including extended mass detection up to m/z 12,000 with optional fast and sensitive ETD/EThcD fragmentation.

Metabolomics

Orbitrap Excedion MS enables deep metabolomic profiling with high sensitivity, extended dynamic range (eDR), and HRAM performance. Fast polarity switching, nano-flow capabilities, and integrated Compound Discoverer workflows support broad coverage, including single-cell lipidomics.

Metabolite Identification (MetID)

For MetID, Orbitrap Excedion MS combines HRAM and eDR to detect low-abundance metabolites alongside parent compounds. Sub-ppm mass accuracy and integrated workflows with Thermo Scientific™ Compound Discoverer Software and Mass MetaSite™ enable confident annotation.

Environmental & Food Safety (EFS)

Orbitrap Excedion MS delivers sensitive EFS research analysis with enhanced MS1sensitivity and eDR for trace-level detection. HRAM full-scan data supports confident suspect and non-target screening of PFAS and emerging contaminants.

BioPharma

Orbitrap Excedion BioPharma edition MS supports BioPharma analysis through a dedicated oligonucleotide mode with optimized pressure control, enabling intact mass, sequencing, and quantitative characterization of mRNA, oligonucleotides, and ADC-related species.

With in-lab upgrade to Orbitrap Excedion Pro BioPharma edition MS and optional fast and sensitive ETD fragmentation, users can expand biopharma and proteomics capabilities. Advanced fragmentation enables Asp/IsoAsp detection, Leu/Ile resolution, enhanced middle-down coverage, and near single-residue HDX-MS, supporting deep proteome, PTM, and immunopeptidomics analysis.

Especificaciones
Límites de detección
  • Full Scan: <1.5 fg reserpine on column
  • MS 2 : <1.5 fg reserpine on column
  • SIM: <0.8 fg reserpine on column

 

Dimensiones (Pr x An x Al)535 x 758 x 703 mm (21 x 29.8 x 27.7 in.)
Intervalo dinámico5 orders of magnitude within an eDR mode scan Orbitrap mass analyzer spectrum
FragmentationHigher Collisional Dissociation (HCD) for b/y ion fragmentation is included as standard.
Exactitud de masa
  • 1-point calibration for <3 ppm RMS drift over at least 4 weeks*
  • Internal lock mass calibration for <1 ppm RMS drift over 24 hours*
  • EASY-IC for <1 ppm RMS drift for at least 5 days*

Mass accuracy, single mass*

  • Internal calibration achieves <0.2 ppm RMS for m/z 262.63612 [MRFA2+] in positive mode
  • Internal calibration achieves <0.2 ppm RMS for m/z 362.96962 [Perfluoroheptanoic acid] in negative mode

*Under defined conditions

ModeloOrbitrap Excedion BioPharma Mass Spectrometer with mass range up to 8,000
MultiplexingUp to 20 precursor ions per scan
Intervalo de masas40 to 6000 m/z
Max. ResolutionUp to 240,000 at 200 m/z
TipoOrbitrap LC-MS
Unit SizeEach