TSG Series Sample Prep Refrigerators

TSG Series Sample Prep Refrigerators

Green features
The TSG Sample Prep Refrigerators, equipped with a duplex outlet and access ports are designed to meet sample preparation needs requiring 2-8°C. With a standard 4-year parts and labor warranty, they are available in single and double door configurations and utilize sustainable refrigerants.
Have Questions?
Cambiar vistabuttonViewtableView
Número de catálogoCapacidad (métrico)Modelo de puerta
TSG4505CA1297 LVidrio doble deslizante
TSG2305CA650 LDe vidrio con cierre automático y bloqueo
TSG3005CA827 LDe vidrio con cierre automático y bloqueo
TSG5005CA1297 LVidrio doble
Número de catálogo TSG4505CA
Precio (USD)
-
Capacidad (métrico):
1297 L
Modelo de puerta:
Vidrio doble deslizante

TSG Series Sample Prep refrigerators equipped with a duplex outlet and access ports are purpose-built to help meet your temperature-controlled sample preparation needs, offering quiet operation, outstanding performance, and sustainable design. The interior convenience outlet offers flexibility and easy setup of benchtop equipment and apparatus within the chamber. Shake, spin, and agitate samples in a temperature-controlled environment without investing in specialty benchtop equipment.

Designed for sample integrity and security

  • Designed to safely store small benchtop lab equipment and instrumentation requiring a temperature range of 2°C to 8°C
  • Easy to use microprocessor control with interior light, setpoint security and alarms
  • Standard door locks provide comfort and assurance
  • Two 2 in. (5 cm) side wall access ports with insulated hinged covers for solvent, waste, and other common tubing and hoses used in chromatography applications.
  • Hydrocarbon Safety switch protected internal Duplex outlet standard on all models

Enabling compliance

  • Tested and certified to conform with the design and safety standards of UL 61010, and CE Directive 2011/65/EU and 2015/863

Designed for an ergonomic and comfortable experience

  • Ergonomically designed door handle
  • Convenient, easy to clean and adjustable epoxy coated full and half shelves
  • Whisper quiet with a sound level of 52 dBA, enabling end users to work alongside the refrigerator without distraction
  • Bright, LED interior lighting
  • Self-closing glass doors with 90° stop to assist with inventory loads

Verified sustainability

  • ACT Environmental Impact Factor Label Certified, providing third-party verification of the sustainable impacts of the product, its operations, and its end of life.
  • Natural, R290 refrigerants and water-blown foam make the TSX Series compliant with EU F-GAS regulations, U.S. Environmental Protection Agency's Significant New Alternatives Policy (SNAP), and other Global Environmental Regulations.
  • Manufactured in an award-winning, zero-waste to landfill facility

Ready for connectivity and monitoring

  • Compatible with wireless monitoring systems and remote alarm contacts including our Thermo Scientific™ Smart-Vue™ Pro wireless monitoring systems

Make it your own

  • Extra and Alternate wire baskets, shelves, and drawers
  • E-Lock Adapter kits
  • 4-20 milliamp transmitters and other remote alarm modules

Services and support

  • Industry Leading 60-month compressor warranty
  • Optional Validation Testing Programs include field-based temperature mapping and Installation Qualification (IQ) and Operation Qualification (OQ) programs
  • Optional Factory Acceptance Test results including QC Test Log Sheets and QC Temperature Graphs
Especificaciones
Seguridad de accesoKey lock
Material de la cabinaPainted Steel
Capacidad del estante (imperial)100 lb.
Capacidad del estante (métrico)45 kg
Ruedas giratoriasSí
Tipo de controlCapacitive touch
DescongelaciónAutomático
DescripciónTSG Series 45 cu. ft. Sample Prep Refrigerator
Dimensiones (F x An x Al) exteriores36.6 x 56.5 x 78.5 in. (931 x 1435 x 1994 cm)
Dimensiones interiores (F x An x Al)26 x 52.5 x 58 in. (660 x 1334 x 1473 cm)
Requisitos eléctricos120 V/60 Hz
Acabado exteriorAcero pintado
Características ecológicasENERGY STAR
Opciones de vigilanciaContactos de alarma remota compatibles con SMART VUE
Puertos1 rear access port, 2 side access ports
RefrigeranteR290
Estantes8 Ajustable
Temperatura (valor de referencia)5°C
Garantía4 years parts & labor, 1 additional year compressor parts
Peso (imperial)478 lb.
Peso (métrico)217 kg
Capacidad (imperial)45.8 cu. ft.
Capacidad (métrico)1297 L
Certificaciones/conformidadcULus, EPA SNAP
compresorTop-mounted
Modelo de puertaVidrio doble deslizante
No. of Doors2
tipo de tapónNEMA 5-15
ModeloIndependiente
Intervalo de temperatura3°C a 7°C
Unit SizeEach