Search Thermo Fisher Scientific
- Contact Us
- Quick Order
-
Don't have an account ? Create Account
Search Thermo Fisher Scientific
Maintain sample integrity with a hands-free method of capping and decapping tubes quickly and easily with the Thermo Scientific™ Capit-All™ Screw Cap Tube Capper/Decapper. Designed for benchtop or integrated use, Capit-All instruments cap and decap 24-, 48-, and 96- format Thermo Scientific™ Matrix™ and Thermo Scientific™ Nunc™ ScrewTop tubes with precision and ease. All instruments cap tubes to optimal torque.
For Use With (Equipment) | Nunc screw top caps |
Frequency | 50/60 Hz |
Speed | Approx. 10 Seconds per Cycle (Cap or Decap) |
Type | Capper/Decapper |
Compatible Storage Tubes | Nunc Style Screw Top Capped Tubes |
Decapping Format | 48-Channel |
Description | Capper/Decapper |
Dimensions (L x W x H) | 14.2 x 12.9 x 22 in. (32.8 x 36.0 x 56.0 cm) |
Electrical Requirements | 110 to 240V 50/60Hz |
Net Weight (English) | 97 lb. |
Net Weight (Metric) | 45 kg |
No. per Case | 1 |
No. per Pack | 1 |
Operation | Manual via Push Buttons |
Voltage | 110/240 V |
Unit Size | Case of 1 |
For Use With (Equipment) | Matrix screw top caps |
Frequency | 50/60 Hz |
Speed | Approx. 10 Seconds per Rack |
Type | Capper/Decapper |
Compatible Storage Tubes | Matrix Style Screw Top Capped Tubes |
Decapping Format | 96-Channel |
Description | Capper/Decapper |
Dimensions (L x W x H) | 14.2 x 12.9 x 22 in. (32.8 x 36.0 x 56.0 cm) |
Electrical Requirements | 110 to 240VAC 50/60Hz |
Net Weight (English) | 97 lb. |
Net Weight (Metric) | 45 kg |
No. per Case | 1 |
No. per Pack | 1 |
Operation | Manual via Push Buttons |
Voltage | 110/240 V |
Unit Size | Each |
For Use With (Equipment) | Matrix screw top caps |
Frequency | 50/60 Hz |
Speed | Approx. 15 Seconds per Cycle (Cap or Decap) |
Type | Capper/Decapper |
Compatible Storage Tubes | Matrix Style Screw Top Capped Tubes |
Decapping Format | 96-Channel |
Description | Automation Friendly Capper/Decapper |
Dimensions (L x W x H) | 13.4 x 27.6 x 22 in. (34 x 70 x 56 cm) |
Electrical Requirements | 110 to 240V 50/60Hz |
Net Weight (English) | 195 lb. |
Net Weight (Metric) | 58.5 kg |
No. per Case | 1 |
No. per Pack | 1 |
Operation | Remotely via RS232; By Computer via Included Drivers; Hand Operation via Push Buttons |
Voltage | 110/240 V |
Unit Size | Each |
For Use With (Equipment) | Nunc screw top caps |
Frequency | 50/60 Hz |
Speed | Approx. 15 Seconds per Cycle (Cap or Decap) |
Type | Capper/Decapper |
Compatible Storage Tubes | Nunc Style Screw Top Capped Tubes |
Decapping Format | 48-Channel |
Description | Automation Friendly Capper/ Decapper |
Dimensions (L x W x H) | 13.4 x 27.6 x 22 in. (34 x 70 x 56 cm) |
Electrical Requirements | 110 to 240V 50/60Hz |
Net Weight (English) | 195 lb. |
Net Weight (Metric) | 58.5 kg |
No. per Case | 1 |
No. per Pack | 1 |
Operation | Remotely via RS232; By Computer via Included Drivers; Hand Operation via Push Buttons |
Voltage | 110/240 V |
Unit Size | Case of 1 |
Catalog Number | Specifications | Unit Size | Description | Decapping Format | For Use With (Equipment) | Speed | Price (BRL) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
4114NUN | Case of 1 | Capper/Decapper | 48-Channel | Nunc screw top caps | Approx. 10 Seconds per Cycle (Cap or Decap) | Contact Us › | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4111MAT | Each | Capper/Decapper | 96-Channel | Matrix screw top caps | Approx. 10 Seconds per Rack | Contact Us › | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4111MAT-IS | Each | Automation Friendly Capper/Decapper | 96-Channel | Matrix screw top caps | Approx. 15 Seconds per Cycle (Cap or Decap) | Contact Us › | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4114NUN-IS | Case of 1 | Automation Friendly Capper/ Decapper | 48-Channel | Nunc screw top caps | Approx. 15 Seconds per Cycle (Cap or Decap) | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Enhanced Productivity
Superior Sample Protection
Ease of Use