Search Thermo Fisher Scientific
- Contact Us
- Quick Order
-
Don't have an account ? Create Account
Search Thermo Fisher Scientific
Thermo Scientific™ FHT 3511 Positron Stack Monitor is a stack monitoring detector designed specifically for positron emitters (PET effluents) for indoor and outdoor use. A unique stack monitor using coincidence counting and large area plastic scintillation detector to ensure excellent geometrical efficiency and reduced sensitivity to ambient gamma radiation.
Description | Effluent monitor for 12 in. D exhaust air pipe |
Alpha/Beta/Gamma Measurement | Gamma Measurement |
Ambient Temperature | 15°C to 45°C |
For Use With (Application) | Pet-Nuclide Monitoring |
Detector Type | Plastic Scintillation |
Radiation Type | Gamma |
Display Type | TFT-Display |
Includes | FHT 8000 software operable under Windows |
Product Type | Positron Stack Monitor |
Measuring Range | 1 to 100.000 kBq/m3 |
Sensitivity | 1-100.000 kBq/m3 |
Width (English) | 30.3 in. |
Width (Metric) | 77 cm |
Height (English) | 35.4 in. |
Height (Metric) | 90 cm |
Depth (English) | 39.4 in. |
Depth (Metric) | 100 cm |
Diameter (Metric) Detector Window | 305 mm |
Weight (English) | 551 lb. |
Weight (Metric) | 250 kg |
Voltage | 230 V |
Unit Size | Each |
Description | Effluent monitor for 20 in. D exhaust air pipe |
Alpha/Beta/Gamma Measurement | Gamma Measurement |
Ambient Temperature | 15°C to 45°C |
For Use With (Application) | Pet-Nuclide Monitoring |
Detector Type | Plastic Scintillation |
Radiation Type | Gamma |
Display Type | TFT-Display |
Includes | FHT 8000 software operable under Windows |
Product Type | Positron Stack Monitor |
Measuring Range | 1 to 100.000 kBq/m3 |
Sensitivity | 1-100.000 kBq/m3 |
Width (English) | 38.4 in. |
Width (Metric) | 97.5 cm |
Height (English) | 43.3 cm |
Height (Metric) | 110 cm |
Depth (English) | 39.4 in. |
Depth (Metric) | 100 cm |
Diameter (Metric) Detector Window | 508 mm |
Weight (English) | 551 lb. |
Weight (Metric) | 250 kg |
Voltage | 230 V |
Unit Size | Each |
Description | Effluent monitor for 16 in. D exhaust air pipe |
Alpha/Beta/Gamma Measurement | Gamma Measurement |
Ambient Temperature | 15°C to 45°C |
For Use With (Application) | Pet-Nuclide Monitoring |
Detector Type | Plastic Scintillation |
Radiation Type | Gamma |
Display Type | TFT-Display |
Includes | FHT 8000 software operable under Windows |
Product Type | Positron Stack Monitor |
Measuring Range | 1 to 100.000 kBq/m3 |
Sensitivity | 1-100.000 kBq/m3 |
Width (English) | 30.3 in. |
Width (Metric) | 77 cm |
Height (English) | 35.4 in. |
Height (Metric) | 90 cm |
Depth (English) | 39.4 in. |
Depth (Metric) | 100 cm |
Diameter (Metric) Detector Window | 406 mm |
Weight (English) | 551 lb. |
Weight (Metric) | 250 kg |
Voltage | 230 V |
Unit Size | Each |
Description | Effluent monitor for 24 in. D exhaust air pipe |
Alpha/Beta/Gamma Measurement | Gamma Measurement |
Ambient Temperature | 15°C to 45°C |
For Use With (Application) | Pet-Nuclide Monitoring |
Detector Type | Plastic Scintillation |
Radiation Type | Gamma |
Display Type | TFT-Display |
Includes | FHT 8000 software operable under Windows |
Product Type | Positron Stack Monitor |
Measuring Range | 1 to 100.000 kBq/m3 |
Sensitivity | 1-100.000 kBq/m3 |
Width (English) | 38.4 in. |
Width (Metric) | 97.5 cm |
Height (English) | 43.3 cm |
Height (Metric) | 110 cm |
Depth (English) | 39.4 in. |
Depth (Metric) | 100 cm |
Diameter (Metric) Detector Window | 610 mm |
Weight (English) | 551 lb. |
Weight (Metric) | 250 kg |
Voltage | 230 V |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (BRL) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
FHT3511 | Each | Effluent monitor for 12 in. D exhaust air pipe | Contact Us › | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
FHT3511C | Each | Effluent monitor for 20 in. D exhaust air pipe | Contact Us › | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
FHT3511B | Each | Effluent monitor for 16 in. D exhaust air pipe | Contact Us › | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
FHT3511D | Each | Effluent monitor for 24 in. D exhaust air pipe | Contact Us › | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Includes:
FHT 8000 software operable under Windows