OptiSpray™ PepMap Neo UHPLC Cartridges
OptiSpray™ PepMap Neo UHPLC Cartridges
OptiSpray™ PepMap Neo UHPLC Cartridges
Thermo Scientific™

OptiSpray™ PepMap Neo UHPLC Cartridges

Perform high-resolution reversed-phase separations on a range of biological samples with Thermo Scientific™ OptiSpray PepMap™ Neo UHPLC cartridges.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (Metric)Length (Metric)
OS75150PN75 μm15 cm
OS75500PN75 μm50 cm
OS150150PN150 μm15 cm
Catalog number OS75150PN
Price (BRL)
-
Diameter (Metric):
75 μm
Length (Metric):
15 cm
Separate complex bottom-up proteomics, metabolomics, and lipidomics samples in a wide range of matrices from cell digests to plasma using the Thermo Scientific™ OptiSpray™ PepMap™ Neo UHPLC cartridge columns. In addition to optimized low-flow chromatographic performance, OptiSpray cartridge columns eliminate challenging capillary connections and manual optimization of source positioning.

Along with the Thermo Scientific™ OptiSpray™ Ion Source, OptiSpray PepMap Neo Cartridges provide:

Performance for deep coverage with high precision and accuracy

Optimized fluidics, integrated temperature and sheath gas control, and automated spray positioning yield reproducible, high-quality results when used with or without the FAIMS interface.

Simplicity for users of all experience levels

Plug-and-play cartridge installation and automated spray optimization virtually eliminate manual setup of nano and capillary columns. On-board memory stores cartridge properties, usage data, and previous source settings to quickly achieve optimal ESI performance, every time.

Reliability across columns, users, and LC-MS systems

Enhanced robustness with an inactive spray position between injections for a cleaner MS system while exchangeable emitters extend column lifetime. Automated spray positioning, cartridge memory, and integrated nebulization gas boost run-to-run and intercolumn result reproducibility.

Specifications
Column FormatOptiSpray
Column TypeReversed Phase
EndcappedYes
Flow Rate100 to 1500 nL/min.
For Use WithOptiSpray Ion Source
For Use With (Application)LC-MS
Max. Pressure22,000 psi (1500 bar)
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Stationary PhaseC18
Surface Area450 m2/g
Temperature60°C
USP TypeL1
Carbon Load15%
Diameter (Metric)75 μm
Length (Metric)15 cm
Particle Size2 μm
Pore Size100 Å
Product LinePepMap Neo
pH2 to 8
Unit SizeEach