Search
Search

Easily scale up your method to prep LC using Hypersil GOLD C18 preparative HPLC columns for excellent peak shape in a variety of formats including XtendedLife technology.
| Número do catálogo | Length (Metric) | Diameter (Metric) | Column Format | Particle Size |
|---|---|---|---|---|
| 25012-019323B | 30 mm | 10 mm | Guard Column, 1/8 in. | 12 μm |
| 25005-059070A | 50 mm | 10 mm | Preparative Column, Standard | 5 μm |
| 25005-059270A | 50 mm | 20 mm | Preparative Column, Standard | 5 μm |
| 25005-059270XL | 50 mm | 25 mm | Preparative Column, Xtended Life | 5 μm |
| 25005-109070A | 100 mm | 10 mm | Preparative Column, Standard | 5 μm |
| 25005-109270A | 100 mm | 20 mm | Preparative Column, Standard | 5 μm |
| 25005-109270XL | 100 mm | 25 mm | Preparative Column, Xtended Life | 5 μm |
| 25005-159070A | 150 mm | 10 mm | Preparative Column, Standard | 5 μm |
| 25005-159270A | 150 mm | 20 mm | Preparative Column, Standard | 5 μm |
| 25005-159270XL | 150 mm | 25 mm | Preparative Column, Xtended Life | 5 μm |
| 25005-159370A | 150 mm | 30 mm | Preparative Column, Standard | 5 μm |
| 25005-259070A | 250 mm | 10 mm | Preparative Column, Standard | 5 μm |
| 25005-259270A | 250 mm | 20 mm | Preparative Column, Standard | 5 μm |
| 25005-259270XL | 250 mm | 25 mm | Preparative Column, Xtended Life | 5 μm |
| 25005-259370A | 250 mm | 30 mm | Preparative Column, Standard | 5 μm |
| 25012-018823A | 8 mm | 10 mm | Guard Column | 12 μm |
| 25012-019023A | 20 mm | 10 mm | Guard Column | 12 μm |
| 25012-019323A | 30 mm | 10 mm | Guard Column, 1/16 in. | 12 μm |
| 25012-029323A | 30 mm | 20 mm | Guard Column, 1/16 in. | 12 μm |
| 25012-029323B | 30 mm | 20 mm | Guard Column, 1/8 in. | 12 μm |
| 25012-159270A | 150 mm | 20 mm | Preparative Column, Standard | 12 μm |
| 25012-159270XL | 150 mm | 25 mm | Preparative Column, Xtended Life | 12 μm |
| 25012-159370A | 150 mm | 30 mm | Preparative Column, Standard | 12 μm |
| 25012-259070A | 250 mm | 10 mm | Preparative Column, Standard | 12 μm |
| 25012-259270A | 250 mm | 20 mm | Preparative Column, Standard | 12 μm |
| 25012-259270XL | 250 mm | 25 mm | Preparative Column, Xtended Life | 12 μm |
| 25012-259370A | 250 mm | 30 mm | Preparative Column, Standard | 12 μm |
| 25012-259570A | 250 mm | 50 mm | Preparative Column, Standard | 12 μm |
Maintain exceptional peak shape and resolution for your scale up purification needs using Thermo Scientific™ Hypersil GOLD™ C18 preparative HPLC columns. Our columns come in a variety of dimensions and an option for XtendedLife hardware which improves column lifetime by maintaining a uniform packed bed. These endcapped, ultrapure, silica-based columns deliver significant reduction in peak tailing using generic gradients with C18 selectivity. Hypersil GOLD columns give you confidence when scaling up from your analytical method.
Novel Bonding
pH Stability
Superior Performance
Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.
Standard Threaded and Standard Flange Hardware
XtendedLife Hardware
Preparative Guards are a proven and cost effective way to extend the lifetime of your prep column. Our preparative guard columns require the use of a preparative guard holder.
Customer Specific Orders
About the Hypersil GOLD Family of HPLC Columns
Meet the challenges of modern chromatography with state-of-the-art columns that provide outstanding performance and consistent separations. Twelve different chemistries are available so you can optimize separations and maximize productivity. Get outstanding peak shapes in reversed phase, ion exchange, HILIC, or normal phase chromatography.