Search
Search

| Número do catálogo | Total Volume (Metric) Well | Height (Metric) | Barcode |
|---|---|---|---|
| 60180-P336B | 1200 μL | 41.5 mm | Includes Barcode |
| 60180-P343 | 1000 μL | 33 mm | No Barcode |
| 60180-P336 | 1200 μL | 41.5 mm | No Barcode |
| 60180-P343B | 1000 μL | 33 mm | Includes Barcode |
Thermo Scientific™ SureSTART™ Level 3 WebSeal™ Plate+ 96-Well Round U-Bottom 7 mm Diameter Mid-well Plates are designed for regulated labs that require high performing products.
Plate+ glass-coated Level 3 well plates are recommended for use with very sensitive applications, low sample concentrations, and hydrophobic samples such as proteins and are ideal for use with all solvent types including non-polar solvents.
These 96-well plates are specification certified to ensure autosampler compatible physical dimensions and conform to ANSI-SLAS 4-2004 standards. Seal these well plates with SureSTART WebSeal 96-Well Plate Sealing Mats, 7 mm Diameter, Round, Level 2.
Performance Level 3 Vials – for High Performance Analysis
Specification Certified
Lot Traceable
About Thermo Scientific WebSeal Well Plates & Mats
Thermo Scientific WebSeal plates and mats are available in three performance levels: