Search
Search
| Número do catálogo | Connector Types | Tubing Style |
|---|---|---|
| SH31309.01 | AseptiQuik L connector and MPU Body | 3/4 in. ID TPE |
| SH31231.01 | MPC Body and AseptiQuik G connector | 3/8 in. ID TPE |
| SH31375.01 | AseptiQuik L and G Connectors | 1 in. ID TPE |
| SH31232.01 | AseptiQuik L connector and MPX Body | 3/4 to 1/2 in. ID TPE |
| SH31428.01 | AseptiQuik L and G Connectors | 1 in. ID Silicone |
| SH31233.01 | 1 1/2 tri-clamp and MPX Insert | 1/2 in. ID TPE |
| SH31429.01 | AseptiQuik L Connector, MPU Body | 3/4 in. ID Silicone |
| SH31234.01 | MPX Body and 3/4 tri-clamp | 1/2 in. ID TPE |
| SH31430.01 | 1 1/2 Tri-Clamp and MPX Insert | 1/2 in. ID Braided Silicone |
| SH31235.01 | 3/4 tri-clamp anf AseptiQuik G | 3/4 in. ID TPE |
| SH31435.01 | MPC Insert and MPX Insert | 3/8 to 1/2 in. ID Braided Silicone |
| SH31236.01 | MPC Insert | 3/8 in. ID TPE |
| SH31436.01 | MPX Body and 3/4 Tri-Clamp | 1/2 in. ID Braided Silicone |
| SH31237.01 | AseptiQuik G connector, MPX Body | 1/2 in. ID TPE |
| SH31438.01 | MPX Insert and 3/4 Tri-Clamp | 1/2 in. ID Braided Silicone |
| SH31238.01 | MPX Insert and 3/4 tri-clamp | 1/2 in. ID TPE |
| SH31439.01 | MPC Insert | 3/8 in. ID Braided Silicone |
| SH31440.01 | 1 1/2 Tri-Clamp and MPU | 1 in. ID Braided Silicone |
| SH31316.01 | MPU Insert and AseptiQuik G | 3/4 in. ID TPE |
| SH31228.01 | 1 1/2 Tri-Clamp and MPU Insert | 1 in. ID Silicone |
| SH31322.01 | MPC Insert and MPX Insert | 3/8 to 1/2 in. ID TPE |
| SH31241.01 | AseptiQuik G Connector and MPX Body | 1/2 in. ID Silicone |
| SH31226.01 | AseptiQuik L Connector and MPU Body | 1 in. ID C-Flex |
| SH31242.01 | MPU Insert and AseptiQuick L | 1 in. ID Silicone |
| SH31229.01 | MPU Insert, AseptiQuik L Connector | 1 in. ID TPE |
| SH31243.01 | 1 1/2 Tri-Clamp and MPX Insert | 1/2 in. ID Silicone |
| SH31240.01 | Tri-Clamp and MPU Insert | 1 inch ID TPE |
| SH31425.01 | MPX Body and 3/4 Tri-Clamp | 1/2 in. ID Silicone |
| SH31309.11 | AseptiQuik L connector and MPX Body | 1 inch ID TPE |
| SH31426.01 | MPX Insert and 3/4 Tri-Clamp | 1/2 in. ID Silicone |
| SH31427.01 | MPC Insert | 3/8 in. ID Silicone |
| SH31420.01 | 3/4 Tri-Clamp and AseptiQuik G | 3/4 in. ID Silicone |
| SH31421.01 | MPC Body and and AseptiQuik G | 3/8 in. ID Silicone |
| SH31422.01 | MPU Insert, AseptiQuik G Connector | 3/4 in. ID Silicone |
| SH31423.01 | AseptiQuik L Connector and MPX Body | 3/4 to 1/2 in. ID Silicone |
| SH31424.01 | MPC Insert and MPX Insert | 3/8 to 1/2 in. ID Silicone |
| SH31431.01 | 3/4 Tri-Clamp and AseptiQuik G | 3/4 in. ID Braided Silicone |
| SH31432.01 | MPC Body and and AseptiQuik G | 3/8 in. ID Braided Silicone |
| SH31433.01 | MPU Insert and AseptiQuik G | 3/4 in. ID Braided Silicone |
| SH31434.01 | AseptiQuik L Connector, MPX Body | 3/4 to 1/2 in. ID Braided Silicone |
| SH31442.01 | AseptiQuik L and G Connectors | 1 to 3/4 in. ID Braided Silicone |
| SH31444.01 | AseptiQuik G Connector, MPX Body | 1/2 in. ID Braided Silicone |
| SH31446.01 | AseptiQuik L Connector and MPU Body | 1 in. ID Braided Silicone, |
| SH31447.01 | MPU Insert and AseptiQuik L | 1 in. ID Braided Silicone, |
| SH31448.01 | AseptiQuik L Connector, MPU Body | 3/4 in. ID Braided Silicone |