| 3782-HRPK also known as 3782-05-HR | Full specifications | Each | 1000L, Non-Filtered, Non-sterile, Hinged Rack | 1000 μL | Blue | Contact Us › |
Description | 1000L, Non-Filtered, Non-sterile, Hinged Rack | Volume (Metric) | 1000 μL | Filtered | Non-Filtered | Sterility | Non-sterile | Color | Natural | Model | 1000L | Length (English) | 3.39 in. | Length (Metric) | 8.61cm | Clean Claims | DNase, RNase, DNA, ATP, and Endotoxin Free | Format | Hinged Rack | Tip Style | Universal | Color Code | Blue | For Use With (Equipment) | Rainin LTS LiteTouch | Product Line | ART SoftFit L | Unit Size | Each |
|
| 3721-HR | Full specifications | Case of 4800 | 20L, Non-Filtered, Sterile, Hinged Rack | 20 μL | Red | Request A Quote |
Description | 20L, Non-Filtered, Sterile, Hinged Rack | Volume (Metric) | 20 μL | Filtered | Non-Filtered | Sterility | Sterile | Color | Natural | Model | 20L | Length (English) | 1.95 in. | Length (Metric) | 4.86cm | Clean Claims | DNase, RNase, DNA, ATP, and Endotoxin Free | Format | Hinged Rack | Tip Style | Universal | Color Code | Red | For Use With (Equipment) | Rainin LTS LiteTouch | Product Line | ART SoftFit L | Unit Size | Case of 4800 |
|
| 3721-HRPK also known as 3721-HR | Full specifications | Pack of 960 | 20L, Non-Filtered, Sterile, Hinged Rack | 20 μL | Red | Contact Us › |
Description | 20L, Non-Filtered, Sterile, Hinged Rack | Volume (Metric) | 20 μL | Filtered | Non-Filtered | Sterility | Sterile | Color | Natural | Model | 20L | Length (English) | 1.95 in. | Length (Metric) | 4.86cm | Clean Claims | DNase, RNase, DNA, ATP, and Endotoxin Free | Format | Hinged Rack | Tip Style | Universal | Color Code | Red | For Use With (Equipment) | Rainin LTS LiteTouch | Product Line | ART SoftFit L | Unit Size | Pack of 960 |
|
| 3751-HR | Full specifications | Case of 4800 | 200L, Non-Filtered, Sterile, Hinged Rack | 200 μL | Green | Request A Quote |
Description | 200L, Non-Filtered, Sterile, Hinged Rack | Volume (Metric) | 200 μL | Filtered | Non-Filtered | Sterility | Sterile | Color | Natural | Model | 200L | Length (English) | 1.97 in. | Length (Metric) | 5.00cm | Clean Claims | DNase, RNase, DNA, ATP, and Endotoxin Free | Format | Hinged Rack | Tip Style | Universal | Color Code | Green | For Use With (Equipment) | Rainin LTS LiteTouch | Product Line | ART SoftFit L | Unit Size | Case of 4800 |
|
| 3751-HRPK also known as 3751-HR | Full specifications | Pack of 960 | 200L, Non-Filtered, Sterile, Hinged Rack | 200 μL | Green | Contact Us › |
Description | 200L, Non-Filtered, Sterile, Hinged Rack | Volume (Metric) | 200 μL | Filtered | Non-Filtered | Sterility | Sterile | Color | Natural | Model | 200L | Length (English) | 1.97 in. | Length (Metric) | 5.00cm | Clean Claims | DNase, RNase, DNA, ATP, and Endotoxin Free | Format | Hinged Rack | Tip Style | Universal | Color Code | Green | For Use With (Equipment) | Rainin LTS LiteTouch | Product Line | ART SoftFit L | Unit Size | Pack of 960 |
|
| 3781-HR | Full specifications | Case of 3072 | 1000L, Non-Filtered, Sterile, Hinged Rack | 1000 μL | Blue | Request A Quote |
Description | 1000L, Non-Filtered, Sterile, Hinged Rack | Volume (Metric) | 1000 μL | Filtered | Non-Filtered | Sterility | Sterile | Color | Natural | Model | 1000L | Length (English) | 3.39 in. | Length (Metric) | 8.61cm | Clean Claims | DNase, RNase, DNA, ATP, and Endotoxin Free | Format | Hinged Rack | Tip Style | Universal | Color Code | Blue | For Use With (Equipment) | Rainin LTS LiteTouch | Product Line | ART SoftFit L | Unit Size | Case of 3072 |
|
| 3781-HRPK also known as 3781-HR | Full specifications | Pack of 768 | 1000L, Non-Filtered, Sterile, Hinged Rack | 1000 μL | Blue | Contact Us › |
Description | 1000L, Non-Filtered, Sterile, Hinged Rack | Volume (Metric) | 1000 μL | Filtered | Non-Filtered | Sterility | Sterile | Color | Natural | Model | 1000L | Length (English) | 3.39 in. | Length (Metric) | 8.61cm | Clean Claims | DNase, RNase, DNA, ATP, and Endotoxin Free | Format | Hinged Rack | Tip Style | Universal | Color Code | Blue | For Use With (Equipment) | Rainin LTS LiteTouch | Product Line | ART SoftFit L | Unit Size | Pack of 768 |
|
| 3782-HR | Full specifications | Case of 3072 | 1000L, Non-Filtered, Non-sterile, Hinged Rack | 1000 μL | Blue | Request A Quote |
Description | 1000L, Non-Filtered, Non-sterile, Hinged Rack | Volume (Metric) | 1000 μL | Filtered | Non-Filtered | Sterility | Non-sterile | Color | Natural | Model | 1000L | Length (English) | 3.39 in. | Length (Metric) | 8.61cm | Clean Claims | DNase, RNase, DNA, ATP, and Endotoxin Free | Format | Hinged Rack | Tip Style | Universal | Color Code | Blue | For Use With (Equipment) | Rainin LTS LiteTouch | Product Line | ART SoftFit L | Unit Size | Case of 3072 |
|
| 3752-HR | Full specifications | Case of 4800 | 200L, Non-Filtered, Non-sterile, Hinged Rack | 200 μL | Green | Request A Quote |
Description | 200L, Non-Filtered, Non-sterile, Hinged Rack | Volume (Metric) | 200 μL | Filtered | Non-Filtered | Sterility | Non-sterile | Color | Natural | Model | 200L | Length (English) | 1.97 in. | Length (Metric) | 5.00cm | Clean Claims | DNase, RNase, DNA, ATP, and Endotoxin Free | Format | Hinged Rack | Tip Style | Universal | Color Code | Green | For Use With (Equipment) | Rainin LTS LiteTouch | Product Line | ART SoftFit L | Unit Size | Case of 4800 |
|
| 3752-HRPK also known as R-HR-HR | Full specifications | Pack of 960 | 200L, Non-Filtered, Non-sterile, Hinged Rack | 200 μL | Green | Contact Us › |
Description | 200L, Non-Filtered, Non-sterile, Hinged Rack | Volume (Metric) | 200 μL | Filtered | Non-Filtered | Sterility | Non-sterile | Color | Natural | Model | 200L | Length (English) | 1.97 in. | Length (Metric) | 5.00cm | Clean Claims | DNase, RNase, DNA, ATP, and Endotoxin Free | Format | Hinged Rack | Tip Style | Universal | Color Code | Green | For Use With (Equipment) | Rainin LTS LiteTouch | Product Line | ART SoftFit L | Unit Size | Pack of 960 |
|