Specifications
AutoclavableAutoclavable
Capacity17 oz., 500 mL
Closure ColorBlue
Closure MaterialPolypropylene
Closure SizeGL 45
Closure TypeScrew Cap
Diameter (English)3.3 in.
Diameter (English) Inner Neck1.18 in.
Diameter (Metric)86 mm
Diameter (Metric) Inner Neck30 mm
Graduations100 to 400mL
Height (English)6.9 in.
Height (Metric)176 mm
IncludesClear drip-free Polypropylene pouring ring
Capacity (English)17 oz.
Capacity (Metric)500 mL
Closure IncludedYes
ColorWhite
GraduatedYes
MaterialBorosilicate Glass (Type I)
Product TypeMedia Bottle
ShapeRound
Unit SizeCase of 10