Easy Reader™ Conical Polypropylene Centrifuge Tubes
Fisher Scientific™

Easy Reader™ Conical Polypropylene Centrifuge Tubes

Imprinted clear black graduations ensure accurate readings.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Closure TypePackagingSterilityUnit Size
0553912
also known as FISHERTOP -0553912-PK 864
15 mLFlat CapRackedSterileCase of 500
05539650 mLPlugRackedSterileEach
055396TP
also known as 055396
50 mLPlugRackedSterileCase of 500
05539750 mLPlugBulkSterileEach
055397TP
also known as 055397
50 mLPlugBulkSterileCase of 500
05539850 mLFlat CapRackedSterileEach
Catalog number 0553912
also known as FISHERTOP -0553912-PK 864
Price (CNY)
-
Capacity (Metric):
15 mL
Closure Type:
Flat Cap
Packaging:
Racked
Sterility:
Sterile
Unit Size:
Case of 500
Fisherbrand™ Easy Reader™ Conical Polypropylene Centrifuge Tubes provide exceptional chemical resistance in a variety of sizes. Imprinted clear black graduations ensure accurate readings.
  •  Nonpyrogenic
  • Conical bottoms
  • Large labeling area
  • Choice of plug-seal or flat-top closures
  • Sterile and nonsterile styles
  • With black graduations and white marking area
  • 15mL Tubes are graduated in 0.5mL subdivisions from 2 to 14.5mL
  • 50mL Tubes are graduated in 5mL increments from 5 to 50mL

 

Specifications
Capacity (English)0.50 oz.
ColorClear
Dnase FreeYes
Diameter (English) Outside0.7 in.
Diameter (Metric)17 mm
Graduations0.5 mL
IncludesBlack graduations
No. per Case500
No. per Pack50
PackagingRacked
RNase FreeYes
ToleranceThe recommended working temperature range for polypropylene and PET is the same (0 - 40°C)
Bottom ShapeConical
Capacity (Metric)15 mL
Closure TypeFlat Cap
Length (Metric)119 mm
MaterialPolypropylene
Max. RCF12,000 x g
Product TypeCentrifuge Tube
ShapeConical
SterilitySterile
Writing AreaWhite Marking Spot
Unit SizeCase of 500