Mechanical Timers
Mechanical Timers
Mechanical Timers
Fisher Scientific™

Mechanical Timers

Wind up, analog timers eliminate batteries. Fisherbrand Mechanical Timers are adjustable from 0 to 60 min. with 1 minute increments.
Have Questions?
Catalog NumberDiameter (Metric) InnerWeight (Metric)
1464958
also known as FISHERTOPSELLING-1464958-3/PK
5.71 cm63.78 g
Catalog number 1464958
also known as FISHERTOPSELLING-1464958-3/PK
Price (CNY)
-
Diameter (Metric) Inner:
5.71 cm
Weight (Metric):
63.78 g
Wind up, analog timers eliminate batteries. Fisherbrand Mechanical Timers are adjustable from 0 to 60 min. with 1 minute increments.
  • Turn pointer to the desired countdown setting to automatically wind the timers
  • Indicating pointer always shows exact time remaining
  • Loud five-second bell rings at zero
  • Easy-to-read and use—no buttons or confusing settings

Quick-Timer™

  • Blue and white, with magnet on back
  • 2.5 dia. x 1 in.H (6.4 x 2.5cm)
  • Weighs 3 oz. (85g)
SX-Timer
  • Translucent blue and white
  • 2.25 dia. x 1 in.H (5.7 x 2.5cm)
  • Weighs 2.25 oz. (63.8g)
Specifications
ColorBlue/White
Diameter (English) Inner2.25 in.
Diameter (Metric) Inner5.71 cm
Height (English)1 in.
Height (Metric)2.54 cm
IncludesChemical resistant ABS Plastic case, lanyard, keychain, magnet on back
Increments1 min.
Alarms5 sec. Loud Bell
Product TypeMechanical Timer
Time Range0 to 60 min.
Weight (English)2.25 oz.
Weight (Metric)63.78 g
Unit SizePack of 3