Round Bottom Disposable Borosilicate Glass Tubes with Plain End
Fisher Scientific™

Round Bottom Disposable Borosilicate Glass Tubes with Plain End

Use these tubes for tissue culture and clinical chemistry applications. Fisherbrand™ Disposable Borosilicate Glass Tubes with Plain End are made of borosilicate glass to reduce pH changes and contaminants potentially leached from soda lime glass.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)
1496127
also known as KIMBLE-1496127-1000/CS
10 mL
1496125
also known as KIMBLE-1496125-1000/CS
4 mL
1496126
also known as KIMBLE-1496126-1000/CS
6 mL
1496128
also known as KIMBLE-1496128-1000/CS
13 mL
1496129
also known as KIMBLE-1496129-1000/CS
15 mL
1496130
also known as KIMBLE-1496130-1000/CS
19 mL
1496131
also known as KIMBLE-1496131-1000/CS
23 mL
Catalog number 1496127
also known as KIMBLE-1496127-1000/CS
Price (CNY)
-
Capacity (Metric):
10 mL
Made of borosilicate glass to reduce pH changes and contaminants potentially leached from soda lime glass. These disposable borosilicate glass tubes are perfect for tissue culture and clinical chemistry applications.
  • 10 and 12mm O.D. sizes are available
  • Packaged in shrink-wrapped trays of 125 or 250 to prevent contamination or breakage
Specifications
Closure TypeKIM-KAP
ColorClear
Design TypePlain
Diameter (Metric)13 mm
DisposableSingle-use
For Use WithFor tissue culture and clinical chemistry
PackagingShrink Wrapped Tray
RimmedYes
AutoclavableAutoclavable
Capacity (Metric)10 mL
GraduatedNo
Length (Metric)100 mm
MaterialBorosilicate Glass
Product TypeDisposable Culture Tube
SterilityNon-sterile
Unit SizeCase of 1000