Laboratory Carts and Tables
Fisher Scientific™

Laboratory Carts and Tables

Fisherbrand Laboratory Carts offer versatile choices for holding or transporting a variety of lab supplies, equipment and containers.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberProduct TypeIncludesWeight (English)
15-252-403
also known as FIS-15252403
Laboratory CartTwo 2 in. deep epoxy-coated steel, removable watertight pans, lined with removable gray rubber mats58 lb.
15-252-400
also known as FIS-15252400
Laboratory CartTwo removable polished type 304 stainless steel pans that are 2 in. deep on three sides with one open side58 lb.
15-252-404
also known as FIS-15252404
Portable TableTwo open shelves150 lb.
Catalog number 15-252-403
also known as FIS-15252403
Price (CNY)
-
Product Type:
Laboratory Cart
Includes:
Two 2 in. deep epoxy-coated steel, removable watertight pans, lined with removable gray rubber mats
Weight (English):
58 lb.

Fisherbrand Laboratory Carts offer versatile choices for holding or transporting a variety of lab supplies, equipment and containers.

  • 4 in. diameter casters, 2 with toe locks
  • Ready-to-roll, full factory assembly
  • Ergonomic, extruded rubber handle grips
  • Durable Fisherbrand blue, powder-coated 18 gauge welded tubular steel frame
  • ID tag
  • 5 year warranty
  • Supports loads up to 400 lbs.

Stainless Steel Cart features two stainless steel pains that are 2 in. deep on three sides with one open side for easy transfer of equipment from countertop to cart.2-Basket Glassware Cart, used to carry glassware and small instruments in two vinyl-coated wire baskets, includes removable plastoc drip pan to catch spills. Each basket measures 32 x 18 x 4 in. h.4-Basket Glassware Cart, used to carry glassware and small instruments in four vinyl-coated wire baskets, includes removable plastic drip pan to catch spills. Each basket measures 16 x 18 x 4 in. h.Pan Cart, used for transport of wet or soiled labware, features 2 in. deep powder-coated steel, removable watertight pans lined with gray rubber mats to prevent shifting.

Portable Table features two open shelves that provide easy transfer of equipment from countertop to cart. Chemical Cart features two open shelves with rigid PVC extrusions on two sides to prevent containers from sliding.

Specifications
ColorBlue
Dimensions (L x W x H)34.88 x 19 x 36.38 in. (88.6 x 48.3 x 92.4 cm)
For Use With (Application)Versatile for holding or transporting variety of lab supplies, equipment and containers
Height (English)36.38 in.
Height (Metric)92.4 cm
IncludesTwo 2 in. deep epoxy-coated steel, removable watertight pans, lined with removable gray rubber mats
Length (English)34.88 in.
Length (Metric)88.6 cm
Weight (English)58 lb.
Weight (Metric)26.3 kg
Width (English)19 in.
Width (Metric)48.3 cm
Load Bearing Capacity (English)400 lb.
Load Bearing Capacity (Metric)181 kg
MaterialStainless Steel
No. of Shelves2
Product TypeLaboratory Cart
Unit SizeEach