Digital Thermometers with Stainless-Steel Probe on Cable
Fisher Scientific™

Digital Thermometers with Stainless-Steel Probe on Cable

Easy-to-read digital thermometers are compact to hold in your hand or mount on wall in restricted areas
Have Questions?
Catalog NumberTemperature Range (Metric)Temperature Range (English)AccuracyLength (Metric) Cable
1507732-50°C to +150°C-58°F to +302°F±1°C between -30 to 150°C, otherwise ±2°C45.72 cm
Catalog number 1507732
Price (CNY)
-
Temperature Range (Metric):
-50°C to +150°C
Temperature Range (English):
-58°F to +302°F
Accuracy:
±1°C between -30 to 150°C, otherwise ±2°C
Length (Metric) Cable:
45.72 cm
Easy-to-read digital thermometers are compact to hold in your hand or mount on wall in restricted areas. Fisher Scientific™ Digital thermometer with stainless-steel probe is chemically resistant to most acids, bases and solvents and may be used to measure temperature of gases, liquids, food, and other semisolids.
  • Models 15-077-16, -15, -21, -8B, -29 and 14-648-46 have alarm that can be set to alert user to temperatures that exceed setpoints
  • Some models (such as 15-077-16 and -15) have special features that print temperature, high/low memory and time of day; 15-077-29 thermometer has additional timer alarms
  • For a miniature-size thermometer, see model 15-077-32

For use in cuvets, soil, incubators, petroleum products and piercing food samples. Waterproof thermometers (models 15-077-9E, -9D and 14-648-46) are ideal for wet labs, wash-down areas and outdoor applications in the agricultural, petrochemical, food, and pharmaceutical industries.

Specifications
Accuracy±1°C between -30 to 150°C, otherwise ±2°C
Certifications/ComplianceISO 17025, A2LA, NIST
Diameter (English) Probe0.14 in.
For Use With (Application)Measuring temperature in liquids, air/gas and semi solids
IncludesSilver Oxide battery, Stainless Steel probe
Length (English)4 in.
Length (English) Cable18 in.
Length (English) Probe7 in.
Length (Metric) Cable45.72 cm
Length (Metric) Probe17 cm
Product TypeTraceable Digital Thermometer w/Probe
Resolution0.1°C
Temperature Range (English)-58°F to +302°F
Temperature Range (Metric)-50°C to +150°C
Weight (English)1 oz.
Weight (Metric)20 g
CalibratedYes
DisplayDigital LCD
Length (Metric)100 mm
MaterialStainless Steel
Max. Temperature (English)302°F
Max. Temperature (Metric)150°C
Min. Temperature (English)-58°F
Min. Temperature (Metric)-50°C
Width (Metric)8 cm
Unit SizeEach