Search
Search
| Catalog Number | Color | For Use With (Equipment) | Unit Size |
|---|---|---|---|
| 5976-0416PK also known as 5976-0416 | Green | 16mm Tubes | Each |
| 5976-0013 | White | 13mm Tubes | Case of 8 |
| 5976-0013PK also known as 5976-0013 | White | 13mm Tubes | Each |
| 5976-0016 | White | 16mm Tubes | Case of 8 |
| 5976-0016PK also known as 5976-0016 | White | 16mm Tubes | Each |
| 5976-0313 | Blue | 13mm Tubes | Case of 8 |
| 5976-0313PK also known as 5976-0313 | Blue | 13mm Tubes | Each |
| 5976-0316 | Blue | 16mm Tubes | Case of 8 |
| 5976-0316PK also known as 5976-0316 | Blue | 16mm Tubes | Each |
| 5976-0413 | Green | 13mm Tubes | Case of 8 |
| 5976-0413PK also known as 5976-0413 | Green | 13mm Tubes | Each |
| 5976-0416 | Green | 16mm Tubes | Case of 8 |
| 5976-0513 | Red | 13mm Tubes | Case of 8 |
| 5976-0513PK also known as 5976-0513 | Red | 13mm Tubes | Each |
| 5976-0516 | Red | 16mm Tubes | Case of 8 |
| 5976-0516PK also known as 5976-0516 | Red | 16mm Tubes | Each |
Hold a full load of test tubes or centrifuge tubes with Thermo Scientific™ Nalgene™ Unwire™ Polypropylene Test Tube Racks. Racks are molded in one piece to provide extra strength and durability for room temperature applications.
Features:
Note:
These racks are not autoclavable.
Nalgene reusable polypropylene(PP) products are designed to last many years under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually. These racks and their packaging are recyclable in many communities. Please recycle the corrugate cartons and LDPE bags in which your Nalgene products are packaged. And at end of product life, please wash and recycle your Nalgene racks if services are available in your community.