Al-23 Crucible, Conical;Ht (mm), 45;Top OD (mm), 35;Top ID (mm), 31;Base OD (mm), 18;Volume (ml), 23
Thermo Scientific Chemicals

Al-23 Crucible, Conical;Ht (mm), 45;Top OD (mm), 35;Top ID (mm), 31;Base OD (mm), 18;Volume (ml), 23

Have Questions?
Change viewbuttonViewtableView
Capacity (Metric):
9 mL
23 mL
40 mL
49 mL
75 mL
125 mL
Diameter (Metric) Outer:
View all
31mm
Diameter (Metric) Inner:
View all
45mm
Height (Metric):
View all
35mm (Top), 18mm (Base)
Catalog number 033012.KF
also known as 033012-KF
Price (EUR)
104,65
Exklusiv online
116,00
Save 11,35 (10%)
Each
Capacity (Metric):
23 mL
Diameter (Metric) Outer:
31mm
Diameter (Metric) Inner:
45mm
Height (Metric):
35mm (Top), 18mm (Base)
Request bulk or custom format
Price (EUR)
104,65
Exklusiv online
116,00
Save 11,35 (10%)
Each
Specifications
Diameter (Metric) Inner45mm
Diameter (Metric) Outer31mm
Height (Metric)35mm (Top), 18mm (Base)
Quantity1 Piece
Capacity (Metric)23 mL
View more
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only

Frequently asked questions (FAQs)

What is the maximum working temperature of Al-23 Tubes?

The maximum working temperature for the Al-23 Tube is 1950 degrees C.