Low Form Zirconium Crucible
Thermo Scientific Chemicals

Low Form Zirconium Crucible

Have Questions?
Change viewbuttonViewtableView
Capacity (Metric):
20 mL
25 mL
35 mL
55 mL
250 mL
Diameter (Metric) Outer:
View all
33mm
Height (Metric):
View all
30mm
This chemical may require us to obtain additional information for our regulatory and chemical compliance records. If required, we will contact you for this information once your order is placed.
Catalog number 035905.KT
also known as 035905-KT
Price (EUR)
-
Capacity (Metric):
20 mL
Diameter (Metric) Outer:
33mm
Height (Metric):
30mm
Request bulk or custom format
Specifications
DescriptionLow Form
Diameter (Metric) Base25mm
Diameter (Metric) Outer33mm
Height (Metric)30mm
Capacity (Metric)20 mL
View more
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only