Low Form Zirconium Crucible
Thermo Scientific Chemicals

Low Form Zirconium Crucible

Have Questions?
Change viewbuttonViewtableView
Capacity (Metric):
20 mL
25 mL
35 mL
55 mL
250 mL
Diameter (Metric) Outer:
View all
46mm
Height (Metric):
View all
30mm
Catalog number 035947.KT
also known as 035947-KT
Price (EUR)
-
Capacity (Metric):
35 mL
Diameter (Metric) Outer:
46mm
Height (Metric):
30mm
Request bulk or custom format
Specifications
DescriptionLow Form
Diameter (Metric) Base38mm
Diameter (Metric) Outer46mm
Height (Metric)30mm
Capacity (Metric)35 mL
View more
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only