Straight Wall Zirconium Crucible
Thermo Scientific Chemicals

Straight Wall Zirconium Crucible

Have Questions?
Change viewbuttonViewtableView
Capacity (Metric):
10 mL
15 mL
20 mL
35 mL
55 mL
100 mL
250 mL
500 mL
1000 mL
Diameter (Metric) Outer:
View all
Outside: 47mm
Outside: 46mm
Height (Metric):
View all
59mm
Catalog number 036070.KT
Price (EUR)
-
Capacity (Metric):
55 mL
Diameter (Metric) Outer:
Outside: 47mm
Height (Metric):
59mm
Request bulk or custom format
Specifications
DescriptionStraight Wall
Diameter (Metric) OuterOutside: 47mm
Height (Metric)59mm
Capacity (Metric)55 mL
MaterialZirconium
View more
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only