Straight Wall Inconel Crucible;Cap (ml), 45;Outside Dia (mm), 46;Depth (mm), 34
Thermo Scientific Chemicals

Straight Wall Inconel Crucible;Cap (ml), 45;Outside Dia (mm), 46;Depth (mm), 34

Have Questions?
Change viewbuttonViewtableView
Capacity (Metric):
20 mL
55 mL
75 mL
500 mL
Diameter (Metric) Outer:
View all
Outside: 47mm
Outside: 46mm
Catalog number 036072.KT
also known as 036072-KT
Price (EUR)
104,00
Each
Capacity (Metric):
55 mL
Diameter (Metric) Outer:
Outside: 47mm
Request bulk or custom format
Price (EUR)
104,00
Each
Specifications
DescriptionStraight Wall
Diameter (Metric) OuterOutside: 47mm
Capacity (Metric)55 mL
MaterialInconel
Product TypeInconel Crucible
View more
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only