Aluminum Dish, Flat Bottom & Straight Sides;Dia (mm), 76;Wall Ht (mm), 25
Thermo Scientific Chemicals

Aluminum Dish, Flat Bottom & Straight Sides;Dia (mm), 76;Wall Ht (mm), 25

Have Questions?
Change viewbuttonViewtableView
Diameter (Metric):
76 mm
Height (Metric):
25 mm
No. per Pack:
2/Pk.
6/Pk.
Catalog number 039072.KH
also known as 039072-KH
Price (EUR)
40,20
Each
Diameter (Metric):
76 mm
Height (Metric):
25 mm
No. per Pack:
2/Pk.
Request bulk or custom format
Price (EUR)
40,20
Each
Specifications
No. per Pack2/Pk.
ShapeFlat Bottom and Straight Sides
TypeDish
Bottom ShapeFlat
Diameter (Metric)76 mm
View more
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only