Optical Windows
Thermo Scientific Chemicals

Optical Windows

Available in different materials and dimensions
Have Questions?
Catalog NumberDiameter (Metric)Thickness (Metric)MaterialDescription
045560.KS
also known as 045560-KS
25.4 mm1mmSapphireSurface finish: 60/40
Catalog number 045560.KS
also known as 045560-KS
Price (EUR)
293,00
Each
Diameter (Metric):
25.4 mm
Thickness (Metric):
1mm
Material:
Sapphire
Description:
Surface finish: 60/40
Request bulk or custom format
Price (EUR)
293,00
Each
Specifications
DescriptionSurface finish: 60/40
Diameter (English)1 in.
Diameter (Metric)25.4 mm
Thickness (Metric)1mm
MaterialSapphire
View more

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

RUO – Research Use Only