Product Image
Thermo Scientific Chemicals

Magnesium Oxide Rectangular Tray;Length (mm), 100;Width (mm), 25;Height (mm), 12.7

 
Have Questions?
Catalog NumberDimensions (L x W x H)
045634.KS
also known as 045634-KS
4 x 1 x 0.5 in.
Catalog number 045634.KS
also known as 045634-KS
Price (EUR)
165,65
Online exclusive
184,00
Save 18,35 (10%)
Each
Dimensions (L x W x H):
4 x 1 x 0.5 in.
Request bulk or custom format
Price (EUR)
165,65
Online exclusive
184,00
Save 18,35 (10%)
Each
Specifications
Dimensions (L x W x H)4 x 1 x 0.5 in.
Height (English)0.5 in.
Length (English)4 in.
Quantity1 Each
ShapeRectangular
View more

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

RUO – Research Use Only