Sepabeads∣r SP825L, synthetic adsorbent resin, highly porous type, PS-DVB, P.R. 70 angstroms
Thermo Scientific Chemicals

Sepabeads∣r SP825L, synthetic adsorbent resin, highly porous type, PS-DVB, P.R. 70 angstroms

 
Have Questions?
Catalog NumberQuantity
046882.A1
also known as 046882-A1
1 kg
Catalog number 046882.A1
also known as 046882-A1
Price (EUR)
140,65
Online exclusive
156,00
Save 15,35 (10%)
Each
Quantity:
1 kg
Request bulk or custom format
Price (EUR)
140,65
Online exclusive
156,00
Save 15,35 (10%)
Each
Specifications
Chemical Name or MaterialSepabeads™ SP825L, synthetic adsorbent resin
Density1.05 g/mL
Name NoteHighly porous type, 80g/L on PS-DVB
OdorOdorless
Particle Size250μm, P.R. 70Å
View more
Sepabeads SP825L is used in amino acid separations, small molecules in medium hydrophobicity in polar solvents. Other uses includes antibiotics, organics, decolorization, high capacity for small molecules. This resin has been classified and only requires equilibration before use. Sepabeads™ SP825L was used in the preparation of solid phase adsorption toxin tracking (SPATTs) and also to evaluate the polymeric resin properties. Sepabeads SP825L recommended for industrial chemical process applications, bio/pharmaceutical applications such as desalting and extraction, and waste treatment.

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

RUO – Research Use Only