Storage Tanks for Large Reverse Osmosis Systems
Actual product may vary
Storage Tanks for Large Reverse Osmosis Systems
Storage Tanks for Large Reverse Osmosis Systems
Thermo Scientific™

Storage Tanks for Large Reverse Osmosis Systems

Customize each RO system to meet your specific needs with this variety of storage tanks, a required accessory for Reverse Osmosis Systems.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescriptionCapacity (Metric)Material
06.5100-SConical Bottom100 LPolypropylene
06.5100Light Impervious100 LPolypropylene
06.51100-SWLight Impervious1100 LPolyethylene
06.51500-SWLight Impervious1500 LPolyethylene
06.5200Light Impervious200 LPolypropylene
06.52000-SWLight Impervious2000 LPolyethylene
06.5200-SConical Bottom200 LPolypropylene
06.5300-SConical Bottom300 LPolypropylene
06.5300Light Impervious300 LPolypropylene
06.5500Light Impervious500 LPolypropylene
Catalog number 06.5100-S
Price (EUR)
-
Description:
Conical Bottom
Capacity (Metric):
100 L
Material:
Polypropylene

Customize each RO system to meet your specific needs. Thermo Scientific™ Storage Tanks for Large Reverse Osmosis Systems include a variety of different tanks, a required accessory for each reverse osmosis system .

Storage tanks with a capacity of 100 - 500 liters

  • Made of polypropylene
  • Opaque to light
  • Closed design
  • Cylindrical
  • 400mm inspection opening for cleaning
  • Versions with conical bottom available

Optional accessories:

  • Sterile vent filter
  • Sterile overflow
  • Level control
  • CO2 adsorber

Storage tanks with a capacity of 1100 - 2000 liters

  • Made of black polyethylene (PE)
  • Closed rectangular design
  • 400mm inspection opening with lid and locking ring
  • Upper inlet spout
  • Two steel band systems completely encompass the tank
  • Polyethylene (PE) material is physiologically safe according to recommendation III/B of the German Public Health Office in the sense of German Food Law §2, paragraph 1

Ordering Information:
This product is not available in all regions

Specifications
Capacity (Metric)100 L
DescriptionConical Bottom
Diameter (Metric)470 mm
Height (English)26.78 in.
Height (Metric)680 mm
MaterialPolypropylene
Net Weight (Metric)12 kg
For Use With (Equipment)Large RO Systems
TypeStorage Tank
Unit SizeEach