Nalgene™ Wide-Mouth LDPE Bottles with Closure
Nalgene™ Wide-Mouth LDPE Bottles with Closure
Thermo Scientific™

Nalgene™ Wide-Mouth LDPE Bottles with Closure

View liquid levels clearly in these impact-resistant, wide-mouth LDPE bottles with closure.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Closure SizeUnit Size
2103-0016PK
also known as 2103-0016
500 mL53 mmPack of 12
2103-000130 mL28 mmCase of 72
2103-0001PK
also known as 2103-0001
30 mL28 mmPack of 12
2103-000260 mL28 mmCase of 72
2103-0002PK
also known as 2103-0002
60 mL28 mmPack of 12
2103-0004125 mL38 mmPK
2103-0004PK
also known as 2103-0004
125 mL38 mmPack of 12
2103-0008250 mL43 mmCase of 72
2103-0008PK
also known as 2103-0008
250 mL43 mmPack of 12
2103-0016500 mL53 mmCase of 48
2103-00321 L63 mmCase of 24
2103-0032PK
also known as 2103-0032
1 L63 mmPack of 6
Catalog number 2103-0016PK
also known as 2103-0016
Price (EUR)
46,50
Pack of 12
Add to cart
Capacity (Metric):
500 mL
Closure Size:
53 mm
Unit Size:
Pack of 12
Price (EUR)
46,50
Pack of 12
Add to cart

View liquid levels clearly in the impact-resistant Thermo Scientific™ Nalgene™ Wide-Mouth LDPE Bottles with Closure. These translucent, low-density polyethylene bottles are ideal for storing chemicals and standards, as well as collecting and storing distilled water. Made only from high-quality, laboratory-grade plastic materials for dependably low leachables and extractables. Extremely low trace metal content in LDPE makes it ideal for trace metal analysis. Excellent chemical resistance to most acids, bases and alcohols. Wide mouth is easy to fill. Leakproof† when used with Nalgene closures.

  • Extremely low trace metal content in LDPE makes it ideal for trace metal analysis
  • Excellent chemical resistance to most acids, bases and alcohols make this a versatile bottle; suitable for shipping liquids
  • Can be used in freezer to -100°C (-148°F) for long-term storage
  • Linerless caps ensure leakproof† performance without a liner that can wrinkle, cause leaks and contaminate solutions
  • Bottle and Carton are readily recyclable in most communities
  • Manufactured from non-toxic materials

Includes:

Polypropylene screw caps

Note: These tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof† when used with their Nalgene closures.

.

Recycling Information:
Nalgene reusable LDPE bottles are designed to last many years under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually.  Nalgene LDPE bottles and their packaging are readily recyclable. Please recycle the corrugate cartons and LDPE bags in which your Nalgene bottles products are packaged. And at end of product life, please wash and recycle your Nalgene LDPE bottles.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Specifications
Capacity16 oz., 500 mL
Closure ColorNatural, translucent
Closure LinerUnlined
Closure MaterialPolypropylene
Closure Size53 mm
Closure TypeScrew Cap
DescriptionWide-Mouth Bottle
Diameter (Metric)73 mm
Diameter (Metric) Inner Neck44 mm
Height (English)3.38 in.
Height (Metric)168 mm
Neck Finish53 mm
No. per Case48
No. per Pack12
Through the Closure DispensingNo
Capacity (English)16 oz.
Capacity (Metric)500 mL
Certifications/ComplianceManufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Closure IncludedYes
ColorTranslucent
MaterialLDPE
MouthWide
Product TypeWide Mouth Bottle
ShapeRound
SterilityNon-sterile
Unit SizePack of 12