Samco™ Special Purpose Transfer Pipettes
Samco™ Special Purpose Transfer Pipettes
Actual product may vary
Samco™ Special Purpose Transfer Pipettes
Samco™ Special Purpose Transfer Pipettes
Samco™ Special Purpose Transfer Pipettes
Samco™ Special Purpose Transfer Pipettes
Samco™ Special Purpose Transfer Pipettes
Samco™ Special Purpose Transfer Pipettes
Samco™ Special Purpose Transfer Pipettes
Samco™ Special Purpose Transfer Pipettes
Thermo Scientific™

Samco™ Special Purpose Transfer Pipettes

Eliminate plugging, packaging and autoclaving with these special purpose transfer pipettes, ideal for delivering drops onto slides or tiles.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)SterilityBulb Draw (Metric)DescriptionUnit Size
293PK
also known as 293
1.0 mLNon-sterile0.2 mLPadl-Pet 30μL Drop SizePack of 500
2921.0 mLNon-sterile0.2 mLPadl-Pet 25μL Drop SizeCase of 4000
292PK
also known as 292
1.0 mLNon-sterile0.2 mLPadl-Pet 25μL Drop SizePack of 500
336-10S5.0 mLSterile1.9 mLTransfer pipet, 6 in., B/B-PET™, Standard Bulb, Sterile, 500 X 8 = 4000/CSEach
2931.0 mLNon-sterile0.2 mLPadl-Pet 30μL Drop SizeCase of 4000
2950.8 mLNon-sterile0.2 mLPadl-Pet 50μL Drop SizeCase of 4000
295PK
also known as 295
0.8 mLNon-sterile0.2 mLPadl-Pet 50μL Drop SizePack of 500
993TS
also known as 993
7.5 mLNon-sterile3.3 mLSlurry Transfer Pipette, 7.5mLCase of 4000
Catalog number 293PK
also known as 293
Price (EUR)
30,80
Pack of 500
Add to cart
Volume (Metric):
1.0 mL
Sterility:
Non-sterile
Bulb Draw (Metric):
0.2 mL
Description:
Padl-Pet 30μL Drop Size
Unit Size:
Pack of 500
Price (EUR)
30,80
Pack of 500
Add to cart
Eliminate plugging, packaging and autoclaving with Thermo Scientific™ Samco™ Special Purpose Transfer Pipettes, ideal for delivering drops onto slides or tiles. Single-unit design features a built-in pipettes bulb that eliminates the need for plugging, packaging, autoclaving; prevents cross-contamination.
  • Shatterproof, nontoxic polyethylene
  • Low-affinity surfaces –prevents proteins binding in research applications
  • Can be frozen in liquid nitrogen, or heat sealed for storage
  • Nonsterile
Specifications
Bulb Draw (Metric)0.2 mL
DescriptionPadl-Pet 30μL Drop Size
Diameter (Metric) Outer3.8 mm
GraduatedNo
Packaging TypeBulk 500/Pk 8Pk/Cs 4000/Cs
DisposableSingle-use
Length (Metric)13.0 cm
MaterialLDPE
SterilityNon-sterile
TypePadl-Pet Transfer Pipet
Volume (Metric)1.0 mL
Unit SizePack of 500