Search
Search
| Catalog Number | Volume (Metric) | Sterility | Bulb Draw (Metric) | Description | Unit Size |
|---|---|---|---|---|---|
| 295PK also known as 295 | 0.8 mL | Non-sterile | 0.2 mL | Padl-Pet 50μL Drop Size | Pack of 500 |
| 292 | 1.0 mL | Non-sterile | 0.2 mL | Padl-Pet 25μL Drop Size | Case of 4000 |
| 292PK also known as 292 | 1.0 mL | Non-sterile | 0.2 mL | Padl-Pet 25μL Drop Size | Pack of 500 |
| 336-10S | 5.0 mL | Sterile | 1.9 mL | Transfer pipet, 6 in., B/B-PET™, Standard Bulb, Sterile, 500 X 8 = 4000/CS | Each |
| 293 | 1.0 mL | Non-sterile | 0.2 mL | Padl-Pet 30μL Drop Size | Case of 4000 |
| 293PK also known as 293 | 1.0 mL | Non-sterile | 0.2 mL | Padl-Pet 30μL Drop Size | Pack of 500 |
| 295 | 0.8 mL | Non-sterile | 0.2 mL | Padl-Pet 50μL Drop Size | Case of 4000 |
| 993TS also known as 993 | 7.5 mL | Non-sterile | 3.3 mL | Slurry Transfer Pipette, 7.5mL | Case of 4000 |