6-α-Methylprednisolone
6-α-Methylprednisolone
6-α-Methylprednisolone
6-α-Methylprednisolone
Thermo Scientific Chemicals

6-α-Methylprednisolone

Have Questions?
Catalog NumberQuantity
3388000505g
This chemical may require us to obtain additional information for our regulatory and chemical compliance records. If required, we will contact you for this information once your order is placed.
Catalog number 338800050
Price (EUR)
-
Quantity:
5g
Request bulk or custom format
Chemical Identifiers
CAS83-43-2
SpecificationsSpecification SheetSpecification Sheet
Appearance (Color)White to off-white
Infrared spectrumConforms
HPLC>=96.0 %
Appearance (Form)Powder
Specific optical rotation+97° to +103° (20°C, 589 nm) (1 % in ethanol)
View more
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only