Product Image
Thermo Scientific Chemicals

Cidofovir dihydrate

Have Questions?
Change viewbuttonViewtableView
Catalog NumberQuantity
463122500250 mg
4631200101 g
This chemical may require us to obtain additional information for our regulatory and chemical compliance records. If required, we will contact you for this information once your order is placed.
Catalog number 463122500
Price (EUR)
241,00
Each
Quantity:
250 mg
Request bulk or custom format
Price (EUR)
241,00
Each
Chemical Identifiers
CAS149394-66-1
SpecificationsSpecification SheetSpecification Sheet
Water10 to 12.5 %
Appearance (Form)Powder
HPLC>=97.5 %
Appearance (Color)White to almost white
Infrared spectrumConforms
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only
Contents & Storage
Freezer -20°C