Product Image
Thermo Scientific Chemicals

L-Thymidine

Have Questions?
Change viewbuttonViewtableView
Quantity:
1 g
5 g
This chemical may require us to obtain additional information for our regulatory and chemical compliance records. If required, we will contact you for this information once your order is placed.
Catalog number 464550050
Price (EUR)
326,00
Each
Quantity:
5 g
Request bulk or custom format
Price (EUR)
326,00
Each
Chemical Identifiers
CAS3424-98-4
SpecificationsSpecification SheetSpecification Sheet
Appearance (Color)White to almost white
Melting point185°C to 190°C
HPLC>=98.5 %
Residue after ignition=<0.2 %
Clarity of solution(1% in water) Clear colorless solution
View more
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only
Contents & Storage
Refrigerator +4°C