Point of Use Filter Inserts
Actual product may vary
Thermo Scientific™

Point of Use Filter Inserts

Protect installations and systems from undissolved substances in water with these pre-filters, final filters and sterile filters.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberTypeFlow RatePore Size (Metric)
50155509Prefilter Insert3200 L/hr. (at D p = 0.2 bar)5 μm
06.5101Prefilter Insert1000 L/hr. (at D p = 0.2 bar)1 μm
50155506Prefilter Insert1550 L/hr. (at D p = 0.2 bar)5 μm
06.5106Prefilter Insert1700 L/hr. (at D p = 0.2 bar)1 μm
50155507Prefilter Insert1300 L/hr. (at D p = 0.2 bar)3 μm
50155508Prefilter Insert2400 L/hr. (at D p = 0.2 bar)3 μm
06.5111Final Filter1400 L/hr. (at D p = 0.2 bar)0.45 μm
06.5112Filter Insert, Final2800 L/hr. (at D p = 0.2 bar)0.45 μm
50155514Prefilter Insert1200 L/hr. (at D p = 0.2 bar)5 μm
06.5555Filter Insert, Sterile500 L/hr. (at D p = 0.2 bar)0.2 μm
50155523Filter Insert, Sterile1000 L/hr. (at D p = 0.2 bar)0.2 μm
06.5201Prefilter Insert750 L/hr. (at D p = 0.2 bar)5 μm
Catalog number 50155509
Price (EUR)
-
Type:
Prefilter Insert
Flow Rate:
3200 L/hr. (at D p = 0.2 bar)
Pore Size (Metric):
5 μm

Protect installations and systems from undissolved substances in water with these pre-filters, final filters and sterile filters. Thermo Scientific™ Point of Use Filter Inserts include 10- and 20-inch pre-filters, final filters and sterile filters for Point of Use systems.

Pre-filters 1μm, 5μm

  • Protect installations and systems from undissolved substances in water

Final filters

  • Protect systems from undissolved substances in water
  • Usually used for final filtration

Sterile filters

  • For final filtration and delivery of organic-free water
Specifications
Cartridge Size20 in.
Flow Rate3200 L/hr. (at D p = 0.2 bar)
Pore Size (Metric)5 μm
For Use With (Equipment)Pre-filter Housings, 20 in. (06.5320, 06.5321, 06.5322)
TypePrefilter Insert
Unit SizeEach