Back-flushable Filters
Actual product may vary
Thermo Scientific™

Back-flushable Filters

Protect large reverse osmosis and large reverse osmosis EDI systems from undissolved susbtances in the feed water.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberFlow Rate
501555213 m3/hr.
06.55404 m3/hr.
06.55417 m3/hr.
Catalog number 50155521
Price (EUR)
-
Flow Rate:
3 m3/hr.

Protect Large Reverse Osmosis and Large Reverse Osmosis EDI systems from undissolved susbtances in the feed water with Thermo Scientific™ Back-flushable fine filters.

Back-flushable fine filters

  • Brass housing has screw joints at each end
  • Corrosion-resistant steel (DIN/DVGW certified) 100μm fine filter
  • Complete with a ring spanner
  • Pressure gauge (display range 0 - 16 bar)
  • Drain valve for switching to back-flushing
  • Maximum operating pressure is 16 bar
  • Filtration cut is 100μm

Ordering Information:


This product is not available in all regions
Specifications
DescriptionBack-flushable filter 100µm (3/4”)
For Use With (Equipment)Large Central Systems
Height (Metric)395 mm
Length (Metric)170 mm
Net Weight (Metric)3 kg
Pressure Drop0.2 bar
TypeBack-flushable Filter
Width (Metric)162 mm
Flow Rate3 m3/hr.
Unit SizeEach