Nalgene™ Polypropylene Autoclaving Baskets
Nalgene™ Polypropylene Autoclaving Baskets
Nalgene™ Polypropylene Autoclaving Baskets
Nalgene™ Polypropylene Autoclaving Baskets
Thermo Scientific™

Nalgene™ Polypropylene Autoclaving Baskets

Hold labware during autoclaving and washing with these polypropylene autoclaving baskets, which also allow for complete venting and draining.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberHeight (Metric)Length (Metric)Width (Metric)Unit Size
6917-0150PK
also known as 6917-0150
17.8 cm15.6 cm17.8 cmEach
6917-012710.4 cm15.6 cm10.4 cmCase of 6
6917-0127PK
also known as 6917-0127
10.4 cm15.6 cm10.4 cmEach
6917-015017.8 cm15.6 cm17.8 cmCase of 6
6917-023023.9 cm23.3 cm23.9 cmCase of 6
6917-0230PK
also known as 6917-0230
23.9 cm23.3 cm23.9 cmEach
Catalog number 6917-0150PK
also known as 6917-0150
Price (EUR)
37,00
Each
Height (Metric):
17.8 cm
Length (Metric):
15.6 cm
Width (Metric):
17.8 cm
Unit Size:
Each
Price (EUR)
37,00
Each

Hold labware during autoclaving and washing with Thermo Scientific™ Nalgene™ Polypropylene Autoclaving Baskets, which also allow for complete venting and draining. These baskets won't corrode and are chemically compatible with most acids, bases and alcohols. The smooth surface will not scratch plastic or glass contents.

  • Nestable for storage
  • Autoclavable

Recycling information:
Please recycle the corrugate cartons and any LDPE bags your Nalgene products are delivered in.

Specifications
DescriptionAutoclaving Basket PP 178 x 168 x 156mm
Dimensions (L x W x H)6.125 x 6.625 x 7 in. (15.6 x 17.8 x 17.8cm)
Height (English)7 in.
Height (Metric)17.8 cm
Length (English)6.125 in.
Length (Metric)15.6 cm
No. per Case6
No. per Pack1
Width (English)6.625 in.
Width (Metric)17.8 cm
AutoclavableAutoclavable
ColorWhite
MaterialPolypropylene
Product TypePolypropylene Autoclaving Basket
ShapeSquare
Unit SizeEach