Product Image
Thermo Scientific™

Eutech™ Conductivity/Temperature Electrode

Get quick and accurate conductivity measurements in the field, laboratories, and schools.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric) Cable
CONSEN91J1 m
CONSEN9103J3 m
Catalog number CONSEN91J
Price (EUR)
250,20
온라인 행사
278,00
Save 27,80 (10%)
Each
Length (Metric) Cable:
1 m
Price (EUR)
250,20
온라인 행사
278,00
Save 27,80 (10%)
Each

Eutech™ Conductivity Electrodes are used in conductivity meters in various applications. Get quick and accurate conductivity measurements in the field, laboratories, and schools.

Features

  • 2 Stainless Steel Rings and Ultem-body
  • Parameter: Conductivity / Temperature
  • Conductivity Range: 0 to 150 mS/cm
  • Cell: 2
  • ATC: Yes
  • Used With: COND 610 / COND 600 / CD 650 / PC 650 / PCD 650
Specifications
Cell Type2
Diameter (Metric) Body16 mm
For Use With (Equipment)COND 610 / COND 600 / CD 650 / PC 650 / PCD 650
Length (Metric)144 mm
Length (Metric) Cable1 m
Temperature (Metric) Range0°C to 80°C
Cell ConstantK = 1.0
Connector Types8-pin
Material2 Stainless Steel Rings, Polypropylene and Ultem-body
Measurement Ranges0 mS/cm to 150 mS/cm
TypeConductivity/Temperature Electrode
Unit SizeEach