Product Image
Thermo Scientific™

Eutech™ CONSEN91W Conductivity /Temperature Electrode

Get quick and accurate conductivity measurements in the field, laboratories, and schools.
Have Questions?
Catalog NumberCell Constant
CONSEN91WK = 1.0
Catalog number CONSEN91W
Price (EUR)
222,00
Each
Cell Constant:
K = 1.0
Price (EUR)
222,00
Each
Eutech™ Conductivity Electrodes are used in conductivity meters in various applications. Get quick and accurate conductivity measurements in the field, laboratories, and schools.

Specifications

  • Parameter: Conductivity / Temperature
  • Range: 0 to 150mS
  • Temperature Range: 0 to 80 °C
  • Cell: 2
  • Cell Constant: K = 1.0
  • Cellmaterial: Stainless steel rings, PP and ultem-body
  • ATC: Yes
  • Dimensions (Shaft): 144 x 16mm
  • Connector: 6-pin

Used With: CON 510 / CON 400 /CON 410 / PC 300 / PC 510 / CON 11 / CON 110

Specifications
Cell ConstantK = 1.0
Connector Types6-pin
MaterialStainless Steel Rings, Polypropylene and Ultem-body
Measurement Ranges0 to 150 mS
TypeConductivity/Temperature Electrode
Unit SizeEach