Eutech™ CONSEN9201D Conductivity /Temperature Electrode
Thermo Scientific™

Eutech™ CONSEN9201D Conductivity /Temperature Electrode

Get quick and accurate conductivity measurements in the field, laboratories, and schools.
Have Questions?
Catalog NumberCell Constant
CONSEN9201DK = 0.530
Catalog number CONSEN9201D
Price (EUR)
421,20
キャンペーン価格
468,00
Save 46,80 (10%)
Each
Cell Constant:
K = 0.530
Price (EUR)
421,20
キャンペーン価格
468,00
Save 46,80 (10%)
Each
Eutech™ Conductivity Electrodes are used in conductivity meters in various applications. Get quick and accurate conductivity measurements in the field, laboratories, and schools.

Specifications

  • Parameter: Conductivity / Temperature
  • Range: 0 to 350mS
  • Temperature Range: 0 to 100 °C*
  • Cell: 4
  • Cell Constant: K = 0.530
  • Cellmaterial:Graphite with epoxy-body
  • ATC:Yes
  • Dimensions (Shaft) :144 x 16mm
  • Cable Length:1m
  • Connector:8-pin DIN
  • Used With: CON 2700 / PC 2700

*max. constant temp of 75 °C; intermittentmeasurements up to 100 °C

Specifications
Cell ConstantK = 0.530
Measurement Ranges0 to 350 mS
TypeConductivity/Temperature Electrode
Unit SizeEach