Eutech™ EC620132 pH electrode
Thermo Scientific™

Eutech™ EC620132 pH electrode

Eutech™ offers a wide range of pH meters and electrodes that measure pH values in various educational, laboratory and industrial applications.
Have Questions?
Catalog NumberConnector Types
EC620132BNC
Catalog number EC620132
Price (EUR)
126,90
Online exclusive
141,00
Save 14,10 (10%)
Each
Connector Types:
BNC
Price (EUR)
126,90
Online exclusive
141,00
Save 14,10 (10%)
Each

The measure of a liquid's acidity and alkalinity, pH is one of the most common parameter measured in a wide variety of industries ranging from water and wastewater treatment, chemical production, agriculture research and production, environmental monitoring, chemical and life sciences research, biochemical and pharmaceutical research, electronics production to food processing and other industrial applications.

Eutech™ offers a wide range of pH meters and electrodes that measure pH values in various educational, laboratory and industrial applications.

Features:

  • Range: 0 to 14 pH
  • Temperature Range: 0 to 60 °C
  • Liquid Junction Type: Open pore
  • Internal Reference Type: Polymer-gel
  • Sealed/Refillable: Sealed
  • Reference Junction: Double
  • Dimensions (Shaft): 105 x 12 mm
  • Cable Length: 1 m
  • Connector: BNC
Specifications
DescriptionOpen pore glass-body pH electrode for general pH measurements
For Use With (Application)pH measurement
For Use With (Equipment)All pH meters with BNC input connector
Temperature (Metric) Range0°C to 60°C
Connector TypesBNC
JunctionDouble
MaterialGlass Body
Temperature (Metric) Operating0°C to 60°C
TypepH Electrode
pH Range0 to 14
Unit SizeEach