Product Image
Thermo Scientific™

Eutech™ Conductivity Electrode EC620164

Get quick and accurate conductivity measurements in the field, laboratories, and schools.
Have Questions?
Catalog NumberLength (Metric) Cable
EC6201641 m
Catalog number EC620164
Price (EUR)
520,20
Online exclusive
578,00
Save 57,80 (10%)
Each
Length (Metric) Cable:
1 m
Price (EUR)
520,20
Online exclusive
578,00
Save 57,80 (10%)
Each

Eutech™ Conductivity Electrode EC620164 is used in conductivity meters in various applications. Get quick and accurate conductivity measurements in the field, laboratories, and schools.

Features

  • Parameter: Conductivity
  • Used with: CON 1500, CON 6000, PC 6000, PC6500 & PCD 6500
Specifications
DescriptionGlass-body 4-ring Conductivity Electrode, cell constant K=10.0, DIN connector, 1m cable
For Use With (Equipment)CON 1500, CON 6000, PC 6000, PC6500 & PCD 6500
Length (Metric) Cable1 m
Cell ConstantK = 10.0
Connector TypesDIN
MaterialGlass-body 4-ring
TypeConductivity Electrode
Unit SizeEach